Shop All Tarps
Mutual Industries
180 in Tarp, BLACK, Non Woven Geotextile Polypropylene
Mfr # 45-150-300
Zoro # G2871329
product price: $510.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$510.99
Free 30-Day Returns
Key Features
- Color BLACK
- Material Non woven Fabric
- Width 14 Inch
- Tarp Material Non Woven Geotextile Polypropylene
- Thickness 180 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # 45-150-300
- Zoro # G2871329
- Country of Origin Korea, Republic of
- Category Tarps
Dimensions
Width | 14 Inch |
Depth | 14 Inch |
Height | 180 inch |
Tarp Finished Width | 14 Inch |
Length | 14 Inch |
Details
Color | BLACK |
Material | Non woven Fabric |
Tarp Material | Non Woven Geotextile Polypropylene |
Thickness | 180 in |
Item | Tarp |
Features | 120 Tensile strength |
Lockout Application | Placed on the ground as a large on woven fabric |
Weight | 191 Pounds |
For Use With | Used as a worn fabric that contains stabilizers and inhibitors that make it resistant to deterioration caused by ultraviolent light, heat and soil conditions |
Description
NW45 Non Woven Geotextile Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Shaft-Strg 5/8 (738-0919B)
- VULCAN Pusher Shovel, Steel Handle (34635)
- NATURE SPRING Garden Tool Set, Folding Stool 250 lb Capacity, Detachable 7 Pocket Bag & 5 Gardening Tools (246155ZNJ)
- HONDA Fuel Cap (17620-Z4H-900)
- MUTUAL INDUSTRIES 12.5 in x 360 in NW40 Non Woven Geotextile Polypropylene, BLACK (40-125-360)
- MUTUAL INDUSTRIES 300 ft x 50 in MISE 901 Woven Polypropylene Fabric, 300, BLACK (901-300-48)
- MUTUAL INDUSTRIES 12 ft x 16 ft Heavy Duty 8 Mil Tarp, Green, Polyethylene, UV Resistant, Mildew Resistant (14964-39-1216)
- MUTUAL INDUSTRIES 20 ft x 40 ft Heavy Duty 8 mil Tarp, Green, UV Resistant, Mildew Resistant (14964-39-2040)
- MUTUAL INDUSTRIES 125 in x 300 in Ground Cover, Black (25-6-300)
- MUTUAL INDUSTRIES 15 in X 300 ft NW60 Non Woven Geotextile Polypropylene, BLACK (60-150-300)
- XPOSE SAFETY 6 ft x 10 ft Heavy Duty 20 Mil Tarp, Clear, Vinyl, Fire Retardant (CVTFR-610)
- Mutual Industries Tarps