Shop All Ropes
Mutual Industries
18 X 500’ White 1/2Lb Braided
Mfr # 14662-10-500
Zoro # G2871414
product price: $40.15
/ea
$40.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Nylon mason Twine
- Size 18 X 550'
- Features 100% filament nylon
- Color White
- Height 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # 14662-10-500
- Zoro # G2871414
- Country of Origin China
- Category Ropes
Dimensions
Size | 18 X 550' |
Height | 6 in |
Width | 2 in |
Depth | 2 in |
Length (In.) | 2 in |
Details
Material | Nylon mason Twine |
Item | Nylon Mason Twine,1/2 lb. Braided,18 |
Features | 100% filament nylon |
Color | White |
Application | Used to quickly and accurately ensure mason is level |
For Use With | Masonry, Chalk line, duck decoy line, net repair, and many other general uses |
Description
Nylon Mason Twine,1/2 lb. Braided,18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Bar Cradle Truck 3000 lb. Capacity, 36"L x 24"W x 34"H (ERBST24366PH)
- CASTERHQ All Terrain 6" SWIVEL Caster (Flat Free) (CB-ATSC6)
- GLEASON INDUSTRIAL PRD 800LB BLK D Hand Truck (30019)
- FLEXCO #2 Clipper Vice Lacer (28000360)
- MUTUAL INDUSTRIES 18 X 1090' White 1Lb Twisted 4Pk (14661-10-1090)
- MUTUAL INDUSTRIES Pink Nylon Mason Twine, 18 X 1000 (14662-175-1000)
- MUTUAL INDUSTRIES 1/4" X 1200' Yel/Blk Poly Rope (14980-0-250)
- MUTUAL INDUSTRIES 18 X 500’ Green 1/2Lb Braided, 6Pk (14662-39-500)
- MUTUAL INDUSTRIES 18 X 1000' Yellow 1Lb Braided, 4Rls (14662-41-1000)
- MUTUAL INDUSTRIES 18 X 250' Glo Yellow 1/4Lb Braided (14662-138-250)
- WELLINGTON ROPE SB NYLON 5/16""X600' (G1020S0500S)
- Mutual Industries Chains, Ropes & Cables