Shop All Ropes
Mutual Industries
18 X 500’ Glo Yellow 1/2Lb Braided, 6Pk
Mfr # 14662-138-500
Zoro # G2871353
product price: $44.85
/ea
$44.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features 100% filament nylon
- Size 18 X 550'
- Material Nylon mason Twine
- Height 6 in
- Depth 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # 14662-138-500
- Zoro # G2871353
- Country of Origin China
- Category Ropes
Dimensions
Size | 18 X 550' |
Height | 6 in |
Depth | 2 in |
Width | 2 in |
Length (In.) | 2 in |
Details
Features | 100% filament nylon |
Color | GLO YELLOW |
Material | Nylon mason Twine |
Item | Nylon Mason Twine,1/2 lb. Braided,18 |
Application | Used to quickly and accurately ensure mason is level |
For Use With | Masonry, Chalk line, duck decoy line, net repair, and many other general uses |
Description
Nylon Mason Twine,1/2 lb. Braided,18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 3 Inch MRI Safe Casters, 10mm Threaded Stem, Set of 4, 4PK (SCC-TS02S75-TPR-GRY-M10X22-MRI-4)
- SUNCAST COMMERCIAL Heavy Duty Utility Cart, Plastic, 2 Shelves, 500 lb (PUCHD2645)
- ZORO SELECT Wagon Truck, Perf Deck, 24x36, Cap 1000 Lb (26Y489)
- SERCO Holdown Sub-Assembly Parts, Shield-Drum (341-012)
- MUTUAL INDUSTRIES Glo Lime Mason Twine 18X550 (14661-139-550)
- MUTUAL INDUSTRIES 18 X 500’ Green 1/2Lb Braided, 6Pk (14662-39-500)
- MUTUAL INDUSTRIES Pink Nylon Mason Twine, 18 X 1000 (14662-175-1000)
- MUTUAL INDUSTRIES 18 X 500’ Glo Pink 1/2Lb Braided 6Pk (14662-175-500)
- MUTUAL INDUSTRIES 18 X 1090' White 1Lb Twisted 4Pk (14661-10-1090)
- MUTUAL INDUSTRIES 18 X 250' Glo Yellow 1/4Lb Braided (14662-138-250)
- ZORO SELECT Rope, 600ft, Blk/Orng, 1220lb., Polyprpylne (340320-BOT-00600-R0335)
- Mutual Industries Chains, Ropes & Cables