Shop All Ropes
Mutual Industries
18 X 275' Glo Yel 1/4Lb Twisted 2Pk
Mfr # M14661-138-275
Zoro # G2871590
product price: $28.19
/pk 2, $14.10/ea
$28.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Resistant to abrasion, rot, mildew, marine growth, pertroleum, and chemicals
- Material Mason Twine
- Color Glo Yellow
- Size 18 X 275'
- Depth 2 Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # M14661-138-275
- Zoro # G2871590
- Country of Origin China
- Category Ropes
Dimensions
Size | 18 X 275' |
Depth | 2 Inch |
Height | 4 Inch |
Width | 2 Inch |
Length (In.) | 2 Inch |
Details
Features | Resistant to abrasion, rot, mildew, marine growth, pertroleum, and chemicals |
Material | Mason Twine |
Item | Nylon Mason Twine,1/4 lb. Twisted,PK2 |
Color | Glo Yellow |
Application | Used to make straight lines and a leveled surface |
For Use With | Masonry, Chalk Line, Duck Decoy line, net repair, and many other general uses |
Description
Nylon Mason Twine,1/4 lb. Twisted,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PS INDUSTRIES Pedestrian Safety Gate, Yellow, Steel, 24"H (EPAG-2148-PCY)
- ZORO SELECT Tubular Mounting Post, 10 In x 42 In, Ylw (21XL99)
- DURABLE CORP 6" X 12" X 12" Loading Dock Bumper (B612-12)
- MCKISSICK Sheave, 1/2 in, 9-7/8 in OD (2026433)
- MUTUAL INDUSTRIES 18 X 500’ Green 1/2Lb Braided, 6Pk (14662-39-500)
- MUTUAL INDUSTRIES 18 X 250' Glo Pink 1/4Lb Braided 6Pk (14662-175-250)
- MUTUAL INDUSTRIES 18 X 1000' Yellow 1Lb Braided, 4Rls (14662-41-1000)
- MUTUAL INDUSTRIES 18 X 500’ Glo Yellow 1/2Lb Braided, 6Pk (14662-138-500)
- MUTUAL INDUSTRIES 18 X 500’ Glo Pink 1/2Lb Braided 6Pk (14662-175-500)
- MUTUAL INDUSTRIES 18 X 1090' White 1Lb Twisted 4Pk (14661-10-1090)
- EXTREME MAX Extreme Max 3008.0481 OD Green Type III 550 Paracord Commercial Grade - 5/32" x 100' (3008.0481)
- Mutual Industries Chains, Ropes & Cables