Shop All Ropes
Mutual Industries
18 X 275' Glo Lime 1/4Lb Twisted 6Pk (2Pk)
Mfr # M14661-139-275
Zoro # G2871609
product price: $28.19
/pk 2, $14.10/ea
$28.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Mason Twine
- Size 18 X 275'
- Color Glo Lime
- Features Resistant to abrasion, rot, mildew, marine growth, pertroleum, and chemicals
- Height 4 Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # M14661-139-275
- Zoro # G2871609
- Country of Origin China
- Category Ropes
Dimensions
Size | 18 X 275' |
Height | 4 Inch |
Width | 2 Inch |
Depth | 2 Inch |
Length (In.) | 2 Inch |
Details
Material | Mason Twine |
Color | Glo Lime |
Features | Resistant to abrasion, rot, mildew, marine growth, pertroleum, and chemicals |
Item | Nylon Mason Twine,1/4 lb. Twisted,PK2 |
Application | Used to make straight lines and a leveled surface |
For Use With | Masonry, Chalk Line, Duck Decoy line, net repair, and many other general uses |
Description
Nylon Mason Twine,1/4 lb. Twisted,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 13 ft 3 in Fixed Ladder with Safety Cage, Steel, 14 Steps, Right Exit, Powder Coated Finish (M14SC L9 C1)
- CAMPBELL CHAIN & FITTINGS 1/4" Clevis Slip Hook, Grade 43, Zinc Plated (T9401424)
- ZORO SELECT Anchor Shackle, 2,500 lb, Alloy Steel (55AY17)
- BLICKLE Swivl Plte Castr, White Nyln, 5", 660 lb. (LK-PO 125G-1)
- MUTUAL INDUSTRIES 18 X 1000' Yellow 1Lb Braided, 4Rls (14662-41-1000)
- MUTUAL INDUSTRIES Pink Nylon Mason Twine, 18 X 1000 (14662-175-1000)
- MUTUAL INDUSTRIES 18 X 250' White 1/4Lb Braided (14662-10-250)
- MUTUAL INDUSTRIES 18 X 500’ Glo Orange 1/2Lb Braided 6Pk (14662-145-500)
- MUTUAL INDUSTRIES Glo Lime Mason Twine 18X550 (14661-139-550)
- MUTUAL INDUSTRIES 18 X 500’ Green 1/2Lb Braided, 6Pk (14662-39-500)
- EXTREME MAX Extreme Max 3008.0499 Neon Green Type III 550 Paracord Commercial Grade - 5/32" x 25' (3008.0499)
- Mutual Industries Ropes