Shop All Ropes
Mutual Industries
18 X 250' Green 1/4Lb Braided
Mfr # 14662-39-250
Zoro # G2871624
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features 100% filament nylon
- Material Nylon mason Twine
- Size 18 X 275'
- Depth 1.75 in
- Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # 14662-39-250
- Zoro # G2871624
- Country of Origin China
- Category Ropes
Dimensions
Size | 18 X 275' |
Depth | 1.75 in |
Height | 4 in |
Width | 1.75 in |
Length (In.) | 1.75 in |
Details
Features | 100% filament nylon |
Color | Green |
Material | Nylon mason Twine |
Item | Nylon Mason Twine,1/4 lb. Braided,18 |
Application | Used to quickly and accurately ensure mason is level |
For Use With | Masonry, Chalk line, duck decoy line, net repair, and many other general uses |
Description
Nylon Mason Twine,1/4 lb. Braided,18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAKE HANDLING TOOLS Folding Platform Cart, 660lbs Capacity, 36'' x 24'', Red Color (PAKFT09)
- ZORO SELECT Clearance Bar, 5 In. Dia., 76 In. L (1780)
- ZORO SELECT Utility Cart, Stainless Steel, Raised, 2 Shelves, 1,200 lb (SLDO16304825PU)
- SUPERWINCH Clutch Handle (90-24547)
- MUTUAL INDUSTRIES Twisted Polypropylene Safety Rope, Y/B (14980-0-600)
- MUTUAL INDUSTRIES 18 X 1000' Yellow 1Lb Braided, 4Rls (14662-41-1000)
- MUTUAL INDUSTRIES Pink Nylon Mason Twine, 18 X 1000 (14662-175-1000)
- MUTUAL INDUSTRIES Glo Lime Mason Twine 18X550 (14661-139-550)
- MUTUAL INDUSTRIES 18 X 500’ Glo Orange 1/2Lb Braided 6Pk (14662-145-500)
- MUTUAL INDUSTRIES 18 X 500’ Glo Pink 1/2Lb Braided 6Pk (14662-175-500)
- THE BRUSH MAN 1/2 in. X 50' California Truckers Rope, 12PK (ROPE TR1/2X50)
- Mutual Industries Ropes