Shop All Ropes
Mutual Industries
18 X 250' Glo Yellow 1/4Lb Braided
Mfr # 14662-138-250
Zoro # G2871773
product price: $27.69
/ea
$27.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features 100% filament nylon
- Material Nylon mason Twine
- Size 18 X 275'
- Width 1.75 in
- Depth 1.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # 14662-138-250
- Zoro # G2871773
- Country of Origin China
- Category Ropes
Dimensions
Size | 18 X 275' |
Width | 1.75 in |
Depth | 1.75 in |
Height | 4 in |
Length (In.) | 1.75 in |
Details
Features | 100% filament nylon |
Color | GLO YELLOW |
Material | Nylon mason Twine |
Item | Nylon Mason Twine,1/4 lb. Braided,18 |
Application | Used to quickly and accurately ensure mason is level |
For Use With | Masonry, Chalk line, duck decoy line, net repair, and many other general uses |
Description
Nylon Mason Twine,1/4 lb. Braided,18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST GUARD Post Sleeve, 4.5" Dia, 64" H, Yellow/Red (CL1385E ASSY)
- LUXOR High Density Polyethylene (Shelf), Polyvinyl Chloride (Leg) Cart, (3) Flat Shelves, 18"x32", 400 lb. (EC222-B)
- DAYTON End Frame/Handle (MH15949803G)
- OZ LIFTING PRODUCTS Manual Chain Hoist, 3000 lb., Lift 10 ft. (OZ015-10CHOP)
- MUTUAL INDUSTRIES 18 X 250' White 1/4Lb Braided (14662-10-250)
- MUTUAL INDUSTRIES 18 X 250' Green 1/4Lb Braided (14662-39-250)
- MUTUAL INDUSTRIES 18 X 250' Glo Pink 1/4Lb Braided 6Pk (14662-175-250)
- MUTUAL INDUSTRIES 18 X 500’ Glo Orange 1/2Lb Braided 6Pk (14662-145-500)
- MUTUAL INDUSTRIES 1/4" X 1200' Yel/Blk Poly Rope (14980-0-250)
- MUTUAL INDUSTRIES Twisted Polypropylene Safety Rope, Y/B (14980-0-600)
- WELLINGTON RPE SB NYL WHT3/16X1000' (G1012S1000S)
- Mutual Industries Chains, Ropes & Cables