Shop All Ropes
Mutual Industries
18 X 250' Glo Pink 1/4Lb Braided 6Pk
Mfr # 14662-175-250
Zoro # G2871545
$24.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Nylon mason Twine
- Features 100% filament nylon
- Size 18 X 275'
- Depth 1.75 in
- Width 1.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mutual Industries
- MFR # 14662-175-250
- Zoro # G2871545
- Country of Origin China
- Category Ropes
Dimensions
Size | 18 X 275' |
Depth | 1.75 in |
Width | 1.75 in |
Height | 4 in |
Length (In.) | 1.75 in |
Details
Material | Nylon mason Twine |
Color | GLO Pink |
Features | 100% filament nylon |
Item | Nylon Mason Twine,1/4 lb. Braided,18 |
Application | Used to quickly and accurately ensure mason is level |
For Use With | Masonry, Chalk line, duck decoy line, net repair, and many other general uses |
Description
Nylon Mason Twine,1/4 lb. Braided,18
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALLYMORE 153 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (123214G)
- DAYTON Electric Chain Hoist, 4,000 lb, 10 ft, Hook Mounted - No Trolley, 115V, Red (2GXH6)
- MAGLINER Liftplus, 48x25, w/Work Bench (LPS4825NA1)
- DLM Dock Leveler, Gas Shock (Spring) (Oth258 (DOTH2582)
- MUTUAL INDUSTRIES 1/4" X 1200' Yel/Blk Poly Rope (14980-0-250)
- MUTUAL INDUSTRIES Glo Lime Mason Twine 18X550 (14661-139-550)
- MUTUAL INDUSTRIES 18 X 250' White 1/4Lb Braided (14662-10-250)
- MUTUAL INDUSTRIES 18 X 1090' Green 1Lb Twisted, 4Rls (14661-39-1090)
- MUTUAL INDUSTRIES 18 X 500’ Glo Orange 1/2Lb Braided 6Pk (14662-145-500)
- MUTUAL INDUSTRIES Pink Nylon Mason Twine, 18 X 1000 (14662-175-1000)
- EXTREME MAX Extreme Max 3008.0415 16-Strand Diamond Braid Utility Rope - 1/4" x 100', OD Green (3008.0415)
- Mutual Industries Chains, Ropes & Cables