Shop All Flags, Flares, Paddles, and Triangles
Mutual Industries
18" X 18" X 27" Vinyl Open Mesh Flag 10C
Mfr # 14975-27-18
Zoro # G2864931
product price: $46.89
/ea
$46.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl coated nylon
- Color Orange
- Features Includes a black binding which offers excellent contrast for better visibility as well as additional fraying protection
- Length 1 Inch
- Height 27 Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # 14975-27-18
- Zoro # G2864931
- Country of Origin United States
- Category Flags, Flares, Paddles, and Triangles
Dimensions
Length | 1 Inch |
Height | 27 Inch |
Width | 1 Inch |
Depth | 1 Inch |
Details
Material | Vinyl coated nylon |
Item | Heavy-Duty Mesh Safety Traffic Warning F |
Color | Orange |
Features | Includes a black binding which offers excellent contrast for better visibility as well as additional fraying protection |
Weight | 5 Pounds |
For Use With | ideal for use on moving vehicles |
Description
Heavy-Duty Mesh Safety Traffic Warning F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, 2 in W, Outdoor, Black (M7C-2000-595-BK)
- SYSTEM SENSOR Outdoor H/S, Wall, 2-Wire, Std Candela, Red (P2RK)
- BANNER STAKES PLUS Cart Pkg w/Tray, Closed for Maint (PL4007T)
- DEWALT DEWALT Cap Style Hard Hat (DPG11-W)
- MUTUAL INDUSTRIES ABS Non Reflect Stop/Slow Paddle with 81, 24 inch 57 Inch H (14655-1-36)
- MUTUAL INDUSTRIES Airport Flag Without A Staff (14977)
- MUTUAL INDUSTRIES Traffic Control Stop/Slow Paddle, 18 inch 18 Inch H (14983-10)
- MUTUAL INDUSTRIES Cloth Signal Traffic Warning Flag, Red, 36 Inch Height, 1 Inch Width (14966-79-36)
- MUTUAL INDUSTRIES Open Mesh Flag, Red, 24 x 24 x 36, 10PK (14968-79-36)
- MUTUAL INDUSTRIES 18X18X27" Cloth Signal Green Warning Flags, 10C (14966-39-27)
- C.H. HANSON Stake Flag, 15 in L, Blue, PVC (15068)
- Mutual Industries Flags, Flares, Paddles, and Triangles