Shop All Flags, Flares, Paddles, and Triangles
Mutual Industries
18" X 18" X 27" Hd Open Mesh Safety Flag 10C
Mfr # 14968-27-18
Zoro # G2864904
$51.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material NYLON
- Features Open mesh design allows air flow and will not fray
- Color Orange
- Length 1 Inch
- Depth 1 Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mutual Industries
- MFR # 14968-27-18
- Zoro # G2864904
- Country of Origin United States
- Category Flags, Flares, Paddles, and Triangles
Dimensions
Length | 1 Inch |
Depth | 1 Inch |
Height | 27 Inch |
Width | 1 Inch |
Details
Material | NYLON |
Features | Open mesh design allows air flow and will not fray |
Item | Heavy-Duty Open Mesh Safety Flag |
Color | Orange |
Weight | 5 pounds |
For Use With | Ideal use on moving Vehicles. |
Description
Heavy-Duty Open Mesh Safety Flag
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Conduit and Voltage Sign and Labels, PK25 (152317)
- HOL-DEX Label Holder, 2 in.x 4 in., PK25 (BB-24)
- ONGUARD Bib Overall, Mens, 5XL, Green, PVC (7105000)
- DEFENDER SAFETY OPTIFENSE VS3 Anti Fog, AntiScratch, Premium CLEAR Safety Glasses, ANSI Z87 Black (OF-VS3-06)
- MUTUAL INDUSTRIES ABS Non Reflect Stop/Slow Paddle with 81, 24 inch 57 Inch H (14655-1-36)
- MUTUAL INDUSTRIES 24" X 24" X 30" Cloth Sgnl Flags Grn, 10C (14966-39-30)
- MUTUAL INDUSTRIES 18X18X36 Heavy Open Mesh Flags, 10C (14968-36-24)
- MUTUAL INDUSTRIES 18" X 18" X 27" Vinyl Open Mesh Flag 10C (14975-27-18)
- MUTUAL INDUSTRIES 18X18X24 Cloth Signal Flag, Green 10C (14966-39-36)
- MUTUAL INDUSTRIES Airport Flag Without A Staff (14977)
- ZORO SELECT Reflective Marker, Rd/Wht, 48 H, PK10 (05-099-03-R)
- Mutual Industries Flags, Flares, Paddles, and Triangles