Shop All Ropes
Mutual Industries
18 X 1090' Green 1Lb Twisted, 4Rls
Mfr # 14661-39-1090
Zoro # G2871371
$49.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Resistant to abrasion, rot, mildew, marine growth, pertroleum, and chemicals
- Material Mason Twine
- Size 18 X 1090'
- Depth 3 Inch
- Width 3 Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mutual Industries
- MFR # 14661-39-1090
- Zoro # G2871371
- Country of Origin China
- Category Ropes
Dimensions
Size | 18 X 1090' |
Depth | 3 Inch |
Width | 3 Inch |
Height | 6 Inch |
Length (In.) | 3 Inch |
Details
Color | Green |
Features | Resistant to abrasion, rot, mildew, marine growth, pertroleum, and chemicals |
Material | Mason Twine |
Item | Nylon Mason Twine,1 lb. Twisted,18 x 1 |
Application | Used to make straight lines and a leveled surface |
For Use With | Masonry, Chalk Line, Duck Decoy line, net repair, and many other general uses |
Description
Nylon Mason Twine,1 lb. Twisted,18 x 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 31L Rubber Corner Guard 90, Medium Duty (708113)
- STREN-FLEX Synthetic Web Sling, Type 3, 15 ft L, 6 in W, Nylon, Yellow (EEF4-906-15)
- STREN-FLEX Synthetic Web Sling, Type 2, 6 ft L, 4 in W, Nylon, Yellow (TTS2-904-6)
- LIFT-ALL Web Sling, Type 3, 10 ft L, 4 in W, Polyester, Silver (EE1804TFX10)
- MUTUAL INDUSTRIES 18 X 1090' White 1Lb Twisted 4Pk (14661-10-1090)
- MUTUAL INDUSTRIES 18 X 1000' Yellow 1Lb Braided, 4Rls (14662-41-1000)
- MUTUAL INDUSTRIES 18 X 500’ Green 1/2Lb Braided, 6Pk (14662-39-500)
- MUTUAL INDUSTRIES Pink Nylon Mason Twine, 18 X 1000 (14662-175-1000)
- MUTUAL INDUSTRIES 18 X 500’ Glo Orange 1/2Lb Braided 6Pk (14662-145-500)
- MUTUAL INDUSTRIES 18 X 250' Glo Yellow 1/4Lb Braided (14662-138-250)
- TOTALTURF U.S. made AMSTEEL BLUE PLOW ROPE 1/4 inch x 10 ft 9 200 lb strength 4X4 VEHICLE RECOVERY (TO2528585)
- Mutual Industries Chains, Ropes & Cables