Shop All Ropes
Mutual Industries
18 X 1000' Yellow 1Lb Braided, 4Rls
Mfr # 14662-41-1000
Zoro # G2871450
product price: $48.19
/ea
$48.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 18 X 1090'
- Features 100% filament nylon
- Material Nylon mason Twine
- Height 6 in
- Depth 2.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # 14662-41-1000
- Zoro # G2871450
- Country of Origin China
- Category Ropes
Dimensions
Size | 18 X 1090' |
Height | 6 in |
Depth | 2.5 in |
Width | 2.5 in |
Length (In.) | 2.5 in |
Details
Item | Nylon Mason Twine,1 lb. Braided,18 x 1 |
Features | 100% filament nylon |
Material | Nylon mason Twine |
Color | Yellow |
Application | Used to quickly and accurately ensure mason is level |
For Use With | Masonry, Chalk line, duck decoy line, net repair, and many other general uses |
Description
Nylon Mason Twine,1 lb. Braided,18 x 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSBY Anchor Shackle, Carbon Steel, 1000 lb. (1018375)
- ZORO SELECT Climbing Rope, 1/2 in x 120 ft, 12 Strand (20TL46)
- VESTIL Steel Pipe Safety Bollard - Yellow (BOL-24-2)
- THE BETTER BUNGEE Bungee Cord, Black, 24 in. L, 1-1/2 in. W (BBC24NBK)
- MUTUAL INDUSTRIES 18 X 1000' Glo Orange 1Lb Braided (14662-145-1000)
- MUTUAL INDUSTRIES 18 X 1000' Glo Yellow 1Lb Braided, 4Pk (14662-138-1000)
- MUTUAL INDUSTRIES Pink Nylon Mason Twine, 18 X 1000 (14662-175-1000)
- MUTUAL INDUSTRIES 18 X 250' Glo Pink 1/4Lb Braided 6Pk (14662-175-250)
- MUTUAL INDUSTRIES 18 X 500’ Glo Pink 1/2Lb Braided 6Pk (14662-175-500)
- MUTUAL INDUSTRIES 18 X 250' White 1/4Lb Braided (14662-10-250)
- CATAPULT Recovery Rope, Loop End, 20 ft L, 1/2" Dia. (10-2050020)
- Mutual Industries Ropes