Shop All Ropes
Mutual Industries
18 X 1000' Glo Yellow 1Lb Braided, 4Pk
Mfr # 14662-138-1000
Zoro # G2871493
product price: $52.59
/ea
$52.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Nylon mason Twine
- Size 18 X 1090'
- Features 100% filament nylon
- Height 6 in
- Depth 2.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # 14662-138-1000
- Zoro # G2871493
- Country of Origin China
- Category Ropes
Dimensions
Size | 18 X 1090' |
Height | 6 in |
Depth | 2.5 in |
Width | 2.5 in |
Length (In.) | 2.5 in |
Details
Material | Nylon mason Twine |
Features | 100% filament nylon |
Color | GLO YELLOW |
Item | Nylon Mason Twine,1 lb. Braided,18 x 1 |
Application | Used to quickly and accurately ensure mason is level |
For Use With | Masonry, Chalk line, duck decoy line, net repair, and many other general uses |
Description
Nylon Mason Twine,1 lb. Braided,18 x 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Industrial Stairway, 5 Steps, 42" Rise, 47.5" Run, 36"W Serrated Tread (IS42-36)
- VESTIL Aluminum Grip-Strut Walk Ramp (AWR-G-38-16A)
- BOSCH 26" Tool Box Dolly, 275 lb. (L-DOLLY)
- KINEDYNE Cargo Bar, 89-1/2 In.L, 1-1/2 In.W (10088GRA)
- MUTUAL INDUSTRIES 1/4" X 1200' Yel/Blk Poly Rope (14980-0-250)
- MUTUAL INDUSTRIES 18 X 500’ Glo Orange 1/2Lb Braided 6Pk (14662-145-500)
- MUTUAL INDUSTRIES 18 X 500’ Glo Yellow 1/2Lb Braided, 6Pk (14662-138-500)
- MUTUAL INDUSTRIES 18 X 250' White 1/4Lb Braided (14662-10-250)
- MUTUAL INDUSTRIES Twisted Polypropylene Safety Rope, Y/B (14980-0-600)
- MUTUAL INDUSTRIES 18 X 1090' Green 1Lb Twisted, 4Rls (14661-39-1090)
- T.W. EVANS CORDAGE CO INC T.W. Evans Cordage 44-083 .25 in. x 50 ft. Solid Braid Nylon Rope Hank (44-083)
- Mutual Industries Chains, Ropes & Cables