Shop All Ropes
Mutual Industries
18 X 1000' Glo Orange 1Lb Braided
Mfr # 14662-145-1000
Zoro # G2871469
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 18 X 1090'
- Features 100% filament nylon
- Material Nylon mason Twine
- Height 6 in
- Depth 6 Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # 14662-145-1000
- Zoro # G2871469
- Country of Origin China
- Category Ropes
Dimensions
Size | 18 X 1090' |
Height | 6 in |
Depth | 6 Inch |
Width | 2.5 in |
Length (In.) | 2.5 in |
Details
Item | Nylon Mason Twine,1 lb. Braided,18 x 1 |
Color | GLO Orange |
Features | 100% filament nylon |
Material | Nylon mason Twine |
Application | Used to quickly and accurately ensure mason is level |
For Use With | Masonry, Chalk line, duck decoy line, net repair, and many other general uses |
Description
Nylon Mason Twine,1 lb. Braided,18 x 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 1" x 6' - 1-ply (EE1-901-06-T3)
- SAGINAW PRODUCTS Trolley, 2000 lb. Load Cap., Push Trolley (51861)
- DAYTON Web Sling, Type 3, 4 ft L, 1 in W, Polyester, Gray (2MJY6)
- CAMPBELL CHAIN & FITTINGS Replacement Latch Kit, For Hook Sizes 10-30 (3990901)
- MUTUAL INDUSTRIES 18 X 250' Glo Yellow 1/4Lb Braided (14662-138-250)
- MUTUAL INDUSTRIES Twisted Polypropylene Safety Rope, Y/B (14980-0-600)
- MUTUAL INDUSTRIES Pink Nylon Mason Twine, 18 X 1000 (14662-175-1000)
- MUTUAL INDUSTRIES 18 X 1000' Yellow 1Lb Braided, 4Rls (14662-41-1000)
- MUTUAL INDUSTRIES 18 X 500’ Glo Orange 1/2Lb Braided 6Pk (14662-145-500)
- MUTUAL INDUSTRIES Glo Lime Mason Twine 18X550 (14661-139-550)
- UNIVERSAL 300161BGV1 SISAL TWISTED 1/4IN X 100 FT NATURAL (300161)
- Mutual Industries Ropes