Shop All Ropes
Mutual Industries
18 X 1000' Glo Lime 1Lb Braided
Mfr # 14662-139-1000
Zoro # G2871904
product price: $48.19
/ea
$48.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 18 X 1090'
- Color Glo Lime
- Material Nylon mason Twine
- Features 100% filament nylon
- Width 2.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # 14662-139-1000
- Zoro # G2871904
- Country of Origin China
- Category Ropes
Dimensions
Size | 18 X 1090' |
Width | 2.5 in |
Depth | 2.5 in |
Height | 6 in |
Length (In.) | 2.5 in |
Details
Item | Nylon Mason Twine,1 lb. Braided,18 x 10 |
Color | Glo Lime |
Material | Nylon mason Twine |
Features | 100% filament nylon |
Application | Used to quickly and accurately ensure mason is level |
For Use With | Masonry, Chalk line, duck decoy line, net repair, and many other general uses |
Description
Nylon Mason Twine,1 lb. Braided,18 x 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAUER LADDER 24' x 24" 3-Man Aluminum Stage (230 Series) - 750 lb. Rated (23048)
- THE PERFECT BUNGEE 18” Heavy Duty Poly Cord, Nylon Hooks, Blue, 4-Count (PC18BL4PK)
- RADIATOR SPECIALTY CO Radiator Specialty 22in. Hold-Zit Rubber Straps & Fasteners R722B (R722B)
- LIFT-ALL Wire Mesh Sling, L 8 ft., VLL 9600 lb. (8T110X8)
- MUTUAL INDUSTRIES 18 X 250' White 1/4Lb Braided (14662-10-250)
- MUTUAL INDUSTRIES 18 X 1090' Green 1Lb Twisted, 4Rls (14661-39-1090)
- MUTUAL INDUSTRIES 18 X 500’ Glo Orange 1/2Lb Braided 6Pk (14662-145-500)
- MUTUAL INDUSTRIES 18 X 1090' White 1Lb Twisted 4Pk (14661-10-1090)
- MUTUAL INDUSTRIES 18 X 250' Glo Pink 1/4Lb Braided 6Pk (14662-175-250)
- MUTUAL INDUSTRIES 18 X 500’ Glo Yellow 1/2Lb Braided, 6Pk (14662-138-500)
- EXTREME MAX Extreme Max 3008.0445 Braided Cotton/Polyester Clothesline - 7/32" x 100', White (3008.0445)
- Mutual Industries Chains, Ropes & Cables