Shop All Barrier, Flagging and Underground Tapes
Mutual Industries
18" X 100' Harlequin 3Ply
Mfr # 15800-0-18
Zoro # G2858589
product price: $70.99
/ea
$70.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material POLY
- Color Black
- Height 18 Inch
- Weight 16 Pounds
- Features 100' reinforced harlequin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # 15800-0-18
- Zoro # G2858589
- Country of Origin United States
- Category Barrier, Flagging and Underground Tapes
Dimensions
Height | 18 Inch |
Depth | 4 Inch |
Size | 18" x 100' |
Details
Item | Harlequin Aerial Paneling Material,3-Ply |
Material | POLY |
Color | Black |
Weight | 16 Pounds |
Features | 100' reinforced harlequin |
For Use With | Aerial panel material |
Description
Harlequin Aerial Paneling Material,3-Ply
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Bump Caps, Pin Lock Suspension, Green (BC86040000)
- KISHIGO All Mesh Contrast Vest, Class 2, Lime, S (1195-S)
- HONEYWELL NORTH PAPR System, Belt-Mounted (PA701HE)
- CAROLINA SHOE Work Boots, 9.5, EEE, Lea. Midso., 8inH, PR (CA9528)
- MUTUAL INDUSTRIES 4" X 50Yd Retro-Reflect Ps White (17786-10-4000)
- MUTUAL INDUSTRIES Multicolor Pennant Banner Flags, 60Ft 10Pk (14991)
- MUTUAL INDUSTRIES Flagging Tape Ultra Glo, Red 12Rls (2Pk) (M16001-179-1875)
- MUTUAL INDUSTRIES Flagging Tape Ultra Glo, Blue (12Pk)(2Bx) (M16001-125-1875)
- MUTUAL INDUSTRIES 12"X12"X300' Lumberguard Plain (14667-300-12)
- MUTUAL INDUSTRIES 2.5X3.5X21" Wire Marking Flags, Blue 1000C (15901-25-21)
- PRESCO "Pesticide Treated Area—Do Not Enter" Barricade Tape (B3103R504)
- Mutual Industries Traffic Safety