Shop All Overboots and Overshoes
Mutual Industries
17" Slush Boot Size 6
Mfr # 14500-6-17
Zoro # G2857974
product price: $22.95
/ea
$22.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material PVC
- Height 16 inch
- Features Extra Wide, perfect fit over work shoes
- Overall Length 10 Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # 14500-6-17
- Zoro # G2857974
- Country of Origin United States
- Category Overboots and Overshoes
Dimensions
Size | 6 |
Height | 16 inch |
Overall Length | 10 Inch |
Depth | 10 Inch |
Width | 5 Inch |
Details
Color | Yellow |
Material | PVC |
Features | Extra Wide, perfect fit over work shoes |
Typical Overboot/Overshoe Application | To be worn over work boots in construction settings |
Item | Over-The-Show Work Slush Boot,17", Size 6 |
Weight | 3 Pounds |
For Use With | Perfect for wading through mud, water, and messu working conditions for waterproof protection |
Description
Over-The-Show Work Slush Boot,17 In.,Size
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rain Pants, 3XL, Green, Unisex (C16920G X3)
- MOLDEX Moldex 6420 Rockets® Reusable Earplugs, Corded, NRR 27dB, 50 Pairs/Box (6420)
- NMC Danger Unsafe Do Not Use Tag, Pk25 (RPT34ST)
- CONDOR Knee Support, Open Patella, Size M (3TCJ6)
- MUTUAL INDUSTRIES 17" Slush Boot Size 7 (14500-7-17)
- MUTUAL INDUSTRIES 17" Slush Boot Size 14 (14500-14-17)
- MUTUAL INDUSTRIES 5 Buckle Arctic Boots Size 11 (14501-11-5)
- MUTUAL INDUSTRIES 17" Slush Boot Size 15 (14500-15-17)
- MUTUAL INDUSTRIES 17" Slush Boot Size 16 (14500-16-17)
- MUTUAL INDUSTRIES 17" Slush Boot Size 17 (14500-17-17)
- SHOES FOR CREWS Overshoes, Unisex, 2XL, Plain, PR (50-XXL)
- Mutual Industries Foot Protection