Shop All Overboots and Overshoes
Mutual Industries
17" Slush Boot Size 16
Mfr # 14500-16-17
Zoro # G2858044
$21.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material PVC
- Width 5 Inch
- Height 16 inch
- Typical Overboot/Overshoe Application To be worn over work boots in construction settings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mutual Industries
- MFR # 14500-16-17
- Zoro # G2858044
- Country of Origin United States
- Category Overboots and Overshoes
Dimensions
Size | 16 |
Width | 5 Inch |
Height | 16 inch |
Overall Length | 14 inch |
Depth | 14 inch |
Details
Item | Over-The-Show Work Slush Boot,17", Size 16 |
Color | Yellow |
Material | PVC |
Typical Overboot/Overshoe Application | To be worn over work boots in construction settings |
Features | Extra Wide, perfect fit over work shoes |
For Use With | Perfect for wading through mud, water, and messu working conditions for waterproof protection |
Weight | 5 Pounds |
Description
Over-The-Show Work Slush Boot,17 In.,Size
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YAKTRAX Yt Diamond Grip Small (08530)
- IRONCLAD PERFORMANCE WEAR Cold Protection Gloves, Micro Fleece Lining, XL (SMB2-05-XL)
- MIDWEST CAN Midwest Can 248477 6 gal Red High Density Polyethylene Gas Can (248477)
- BLACK SWAN Pipe Wrap Tape, 2" X 100Ft, 10 Mil (10275)
- MUTUAL INDUSTRIES Over-The-Show Slush Boot, 17", Size 18 (14500-18-17)
- MUTUAL INDUSTRIES 17" Slush Boot Size 13 (14500-13-17)
- MUTUAL INDUSTRIES 17" Slush Boot Size 17 (14500-17-17)
- MUTUAL INDUSTRIES 17" Slush Boot Size 12 (14500-12-17)
- MUTUAL INDUSTRIES 17" Slush Boot Size 14 (14500-14-17)
- MUTUAL INDUSTRIES 5 Buckle Arctic Boots Size 14 (14501-14-5)
- ZORO SELECT Overboots, Mens, Size 8, Yellow, PR (151008)
- Mutual Industries Overboots and Overshoes