Shop All Overboots and Overshoes
Mutual Industries
17" Slush Boot Size 15
Mfr # 14500-15-17
Zoro # G2857965
product price: $22.95
/ea
$22.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Color Yellow
- Width 5 Inch
- Size 15
- Height 16 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # 14500-15-17
- Zoro # G2857965
- Country of Origin United States
- Category Overboots and Overshoes
Dimensions
Width | 5 Inch |
Size | 15 |
Height | 16 inch |
Overall Length | 14 inch |
Depth | 14 inch |
Details
Item | Over-The-Show Work Slush Boot,17", Size 15 |
Material | PVC |
Color | Yellow |
Features | Extra Wide, perfect fit over work shoes |
Typical Overboot/Overshoe Application | To be worn over work boots in construction settings |
Weight | 5 Pounds |
For Use With | Perfect for wading through mud, water, and messu working conditions for waterproof protection |
Description
Over-The-Show Work Slush Boot,17 In.,Size
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLS LAMONT Welding Gloves, Cowhide Palm, L (Y1903L)
- ESS Ballistic Safety Glasses, Interchangeable Lenses Scratch-Resistant (EE9014-01)
- NMC DANGER, 480 VOLTS, 2.5X3.5, PS VINYL, PK5 (DGA68AP)
- ZORO SELECT 2-3/8" x 4-3/4" Yellow Inspection Tag, Inspected, Pk1000 (1HAB4)
- MUTUAL INDUSTRIES 5 Buckle Arctic Boots Size 14 (14501-14-5)
- MUTUAL INDUSTRIES 17" Slush Boot Size 14 (14500-14-17)
- MUTUAL INDUSTRIES 17" Slush Boot Size 16 (14500-16-17)
- MUTUAL INDUSTRIES 17" Slush Boot Size 12 (14500-12-17)
- MUTUAL INDUSTRIES 17" Slush Boot Size 17 (14500-17-17)
- MUTUAL INDUSTRIES 17" Slush Boot Size 13 (14500-13-17)
- GASTON MILLE Overshoes, Black, S, Unisex (MLPC-S)
- Mutual Industries Foot Protection