Shop All Barrier, Flagging and Underground Tapes
Mutual Industries
16"X16"X300' Lumberguard Printed
Mfr # 14667-1-16
Zoro # G2876262
product price: $64.49
/ea
$64.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Color Red
- Weight 6 pounds
- Height 16 inch
- Depth 4 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # 14667-1-16
- Zoro # G2876262
- Country of Origin United States
- Category Barrier, Flagging and Underground Tapes
Dimensions
Height | 16 inch |
Depth | 4 inch |
Details
Item | Tear-Off Danger Flags,Printed |
Material | Polyethylene |
Color | Red |
Weight | 6 pounds |
For Use With | Lumberyards |
Features | Easily tear-off at the peforations and are suited for use in lumber yards |
Description
Tear-Off Danger Flags,Printed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHILL-ITS BY ERGODYNE Olive Lightweight Ranger Hat with Mesh Paneling, S/M (8936)
- BRADY Exit Sign, 5X14", GRN/WHT, Exit, ENG, SURF (81919)
- CALLOWAY MILLS Natural, Black, 17 W x 29 L (101851729)
- VIKING Torrent Boot Zip Pant, Black, S (828P-S)
- MUTUAL INDUSTRIES Yellow And Red Dot Flagging Tape, 12Rls (16002-34179-1875)
- MUTUAL INDUSTRIES 4" X 5" X 30" Wire Orange Flags, 1000C (15901-45-4)
- MUTUAL INDUSTRIES Engineering Grade Retro Reflective Adhes, 6 inch Height, 6 inch Width (17786-10-6000)
- MUTUAL INDUSTRIES Engineering Grade Retro Reflective Adhes, 2 inch Height, 4 in Width (17786-4110-4000)
- MUTUAL INDUSTRIES 4" X 50Yd Retro-Reflect Ps White (17786-10-4000)
- MUTUAL INDUSTRIES Danger Tear-Off Danger Flags (14667-1-300)
- PRESCO Polka Dot Flagging Tape (PDGBK)
- Mutual Industries Barrier, Flagging and Underground Tapes