Shop All Rubber Boots
Mutual Industries
16" Pvc Wht Sock Steel Toe 9
Mfr # 14504-2-9
Zoro # G2857764
product price: $33.79
/ea
$33.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color WHITE
- Width 5 Inch
- Size 9
- Height 16 Inch
- Overall Length 12 INch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # 14504-2-9
- Zoro # G2857764
- Country of Origin United States
- Category Rubber Boots
Dimensions
Width | 5 Inch |
Size | 9 |
Height | 16 Inch |
Overall Length | 12 INch |
Depth | 12 INch |
Details
Item | PVC Work Boot Over The Sock,16",Wht |
Color | WHITE |
Features | Available in Plain or Steel reinforced toe |
Typical Overboot/Overshoe Application | Designed for Red Meat processing, Poultry processing, packing plants, commerical fishing and shrimping, and other food processing applications |
Footwear Construction Type | STEELTOE |
Weight | 6 Pounds |
For Use With | To be worn over the sock in a variety of different Settings |
Material | PVC |
Description
PVC Work Boot Over The Sock,16 In.,Wht
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G-TEK Glove, HiVis, PolyKon, Nitril Coat, Lrg, PK12 (16-343LG/L)
- BDG Poly-Cotton Glove, X-Large, PR (10-9-77-XL)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Blue (19766)
- RADIANS Radians SJ110B Class 3 Two-in-One High Visibility Bomber Safety Jacket (SJ110B-3ZGS-2X)
- MUTUAL INDUSTRIES 16" Pvc Blk Sock Steeltoe 8 (M14502-2-8)
- MUTUAL INDUSTRIES Work Boot, 16" Black Size 11 (14502-2-11)
- MUTUAL INDUSTRIES 16" Pvc White Sock Steel Toe 10 (2Pk) (M14504-1-10)
- MUTUAL INDUSTRIES 16" Pvc Wht Sock Steel Toe 7 (14504-2-7)
- MUTUAL INDUSTRIES 16" Pvc Blk Sock Steeltoe 10 (14504-2-10)
- MUTUAL INDUSTRIES 16" Pvc Wht Sock Pln Toe Size 9 (2Pk) (M14504-1-9)
- DUNLOP Size 10 Unisex Steel Rubber Boot, Yellow (6123155)
- Mutual Industries Foot Protection