Shop All Rubber Boots
Mutual Industries
16" Pvc Wht Sock Steel Toe 8
Mfr # 14504-2-8
Zoro # G2857791
product price: $33.59
/ea
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color WHITE
- Width 5 Inch
- Size 8
- Typical Overboot/Overshoe Application Designed for Red Meat processing, Poultry processing, packing plants, commerical fishing and shrimping, and other food processing applications
- Overall Length 12 INch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # 14504-2-8
- Zoro # G2857791
- Country of Origin United States
- Category Rubber Boots
Dimensions
Width | 5 Inch |
Size | 8 |
Overall Length | 12 INch |
Height | 16 Inch |
Depth | 12 INch |
Details
Item | PVC Work Boot Over The Sock,16",Wht |
Color | WHITE |
Typical Overboot/Overshoe Application | Designed for Red Meat processing, Poultry processing, packing plants, commerical fishing and shrimping, and other food processing applications |
Footwear Construction Type | STEELTOE |
Features | Available in Plain or Steel reinforced toe |
Weight | 6 Pounds |
Material | PVC |
For Use With | To be worn over the sock in a variety of different Settings |
Description
PVC Work Boot Over The Sock,16 In.,Wht
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, XL, 12PK (19-D322/XL)
- RED KAP Slash Pocket Jacket JT22NV RG XL (JT22NV RG XL)
- MCR SAFETY SensaGuard 5040, Disposable Gloves with Embossed Grip, 0.4 mil Palm, Polyethylene, Powder-Free, L (5040)
- SHOWA 6005PF, Nitrile Disposable Gloves, Nitrile, Powder-Free, L, 100 PK, Blue (6005PFL)
- MUTUAL INDUSTRIES 16" Pvc Blk Sock Steeltoe 8 (14502-2-8)
- MUTUAL INDUSTRIES 16" Pvc Wht Sock Pln Toe Size 9 (2Pk) (M14504-1-9)
- MUTUAL INDUSTRIES 16" Pvc White Sock Steel Toe 10 (2Pk) (M14504-1-10)
- MUTUAL INDUSTRIES Work Boot, 16" Black Size 11 (14502-2-11)
- MUTUAL INDUSTRIES 16" Pvc Blk Sock Steeltoe 10 (14504-2-10)
- MUTUAL INDUSTRIES 16" Pvc Wht Sock Steel Toe 9 (14504-2-9)
- HONEYWELL SERVUS Size 14 Men's Steel Rubber Boot, Gray (75101/14)
- Mutual Industries Foot Protection