Shop All Rubber Boots
Mutual Industries
16" Pvc Wht Sock Steel Toe 12
Mfr # 14504-2-12
Zoro # G2857782
$38.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color WHITE
- Width 5 Inch
- Size 12
- Overall Length 12 INch
- Typical Overboot/Overshoe Application Designed for Red Meat processing, Poultry processing, packing plants, commerical fishing and shrimping, and other food processing applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mutual Industries
- MFR # 14504-2-12
- Zoro # G2857782
- Country of Origin United States
- Category Rubber Boots
Dimensions
Width | 5 Inch |
Size | 12 |
Overall Length | 12 INch |
Height | 16 Inch |
Depth | 12 INch |
Details
Item | PVC Work Boot Over The Sock,16",Wht |
Color | WHITE |
Typical Overboot/Overshoe Application | Designed for Red Meat processing, Poultry processing, packing plants, commerical fishing and shrimping, and other food processing applications |
Features | Available in Plain or Steel reinforced toe |
Footwear Construction Type | STEELTOE |
Material | PVC |
For Use With | To be worn over the sock in a variety of different Settings |
Weight | 7 Pounds |
Description
PVC Work Boot Over The Sock,16 In.,Wht
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Tingley® Iron Eagle® 10 Mil Polyurethane Rain Jacket, Large (J22107.LG)
- BRADY Pipe Marker, Non-Potable Water, 1 In.H (20452)
- TRU-SPEC Flight Suit, XL, 34" Inseam, Black (2653)
- MOLD ARMOR E-Z House Wash 1 gal Liquid (FG503M)
- MUTUAL INDUSTRIES 16" Pvc Wht Sock Steel Toe 9 (14504-2-9)
- MUTUAL INDUSTRIES 16" Pvc Wht Sock Steel Toe 11 (2Pk) (M14504-2-11)
- MUTUAL INDUSTRIES 16" Pvc Blk Sock Steeltoe 10 (14504-2-10)
- MUTUAL INDUSTRIES 16" Pvc Blk Sock Steeltoe 8 (M14502-2-8)
- MUTUAL INDUSTRIES 16" Pvc Wht Sock Pln Toe Size 9 (2Pk) (M14504-1-9)
- MUTUAL INDUSTRIES Work Boot, 16" Black Size 11 (14502-2-11)
- DUNLOP Shoe, Unisex, 15"H, Metatarsal, PR (MZ2LE02)
- Mutual Industries Foot Protection