Shop All Rubber Boots
Mutual Industries
16" Pvc Wht Sock Pln Toe Size 11 (2Pk)
Mfr # M14504-1-11
Zoro # G2857843
product price: $47.15
/pk 2, $23.58/ea
$47.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color WHITE
- Width 5 Inch
- Typical Overboot/Overshoe Application Designed for Red Meat processing, Poultry processing, packing plants, commerical fishing and shrimping, and other food processing applications
- Overall Length 12 INch
- Height 16 Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # M14504-1-11
- Zoro # G2857843
- Country of Origin United States
- Category Rubber Boots
Dimensions
Width | 5 Inch |
Size | 11 |
Overall Length | 12 INch |
Height | 16 Inch |
Depth | 12 INch |
Details
Item | PVC Work Boot Over The Sock,16",Wht,PK2 |
Color | WHITE |
Typical Overboot/Overshoe Application | Designed for Red Meat processing, Poultry processing, packing plants, commerical fishing and shrimping, and other food processing applications |
Features | Available in Plain or Steel reinforced toe |
Footwear Construction Type | PLAINTOE |
Material | PVC |
For Use With | To be worn over the sock in a variety of different Settings |
Weight | 5 Pounds |
Description
PVC Work Boot Over The Sock,16 In.,Wht,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTIN ORIGINAL WORKBOOTS Work Boots, Men, 12, D, Pull On, 11inH, PR (SE4812)
- CONDOR Raincoat, Yellow, 2XL (5T263)
- PUMA SAFETY SHOES Work Shoes, 8, C, Black, Steel, Womens, PR (642925-8 C)
- MCR SAFETY Impact Resistant Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens (2410F)
- MUTUAL INDUSTRIES 16" Pvc Blk Sock Steeltoe 8 (14502-2-8)
- MUTUAL INDUSTRIES 16" Pvc Wht Sock Pln Toe Size 9 (2Pk) (M14504-1-9)
- MUTUAL INDUSTRIES 16" Pvc Blk Sock Steeltoe 10 (14504-2-10)
- MUTUAL INDUSTRIES 16" Pvc Wht Sock Steel Toe 9 (14504-2-9)
- MUTUAL INDUSTRIES 16" Pvc White Sock Steel Toe 10 (2Pk) (M14504-1-10)
- MUTUAL INDUSTRIES Work Boot, 16" Black Size 11 (14502-2-11)
- DUNLOP MetMax Full Safety Metatarsal Boots Size 14 (MZ2LE02.00)
- Mutual Industries Rubber Boots