Shop All Rubber Boots
Mutual Industries
16" Pvc White Sock Steel Toe 10 (2Pk)
Mfr # M14504-1-10
Zoro # G2857819
$47.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color WHITE
- Width 5 Inch
- Footwear Construction Type PLAINTOE
- Height 16 Inch
- Features Available in Plain or Steel reinforced toe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mutual Industries
- MFR # M14504-1-10
- Zoro # G2857819
- Country of Origin United States
- Category Rubber Boots
Dimensions
Width | 5 Inch |
Size | 10 |
Height | 16 Inch |
Overall Length | 12 INch |
Depth | 12 INch |
Details
Item | PVC Work Boot Over The Sock,16",Wht,PK2 |
Color | WHITE |
Footwear Construction Type | PLAINTOE |
Features | Available in Plain or Steel reinforced toe |
Typical Overboot/Overshoe Application | Designed for Red Meat processing, Poultry processing, packing plants, commerical fishing and shrimping, and other food processing applications |
For Use With | To be worn over the sock in a variety of different Settings |
Weight | 5 Pounds |
Material | PVC |
Description
PVC Work Boot Over The Sock,16 In.,Wht,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG PIG Utility Containment Tray 52" L x 33.75" W x 5" H (PAK920)
- DRAEGER Detector Tube Pump Kit (4056443)
- TRU-SPEC Flame Resistant Cargo Pants, 37" to 39" (1441)
- CONDOR Wrist Wrap, Universal, Ambidextrous, Black (3RYC6)
- MUTUAL INDUSTRIES 16" Pvc Wht Sock Pln Toe Size 9 (2Pk) (M14504-1-9)
- MUTUAL INDUSTRIES 16" Pvc Blk Sock Steeltoe 8 (14502-2-8)
- MUTUAL INDUSTRIES 16" Pvc Wht Sock Steel Toe 9 (14504-2-9)
- MUTUAL INDUSTRIES Work Boot, 16" Black Size 11 (14502-2-11)
- MUTUAL INDUSTRIES 16" Pvc Blk Sock Steeltoe 10 (14504-2-10)
- ACE Rubber Boot, Men's, 11, Mid-Calf, Black, PR (885999105161)
- LACROSSE Size 13 Men's Composite Rubber Boot, Black (426050)
- Mutual Industries Foot Protection