Shop All Rubber Boots
Mutual Industries
16" Pvc Blk Sock Steeltoe Size 10
Mfr # 14502-2-10
Zoro # G2857624
product price: $31.35
/ea
$31.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color BLACK
- Width 5 inch
- Size 10
- Typical Overboot/Overshoe Application To be worn on feet in a variety of settings.
- Height 16 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # 14502-2-10
- Zoro # G2857624
- Country of Origin United States
- Category Rubber Boots
Dimensions
Width | 5 inch |
Size | 10 |
Height | 16 inch |
Overall Length | 11 inch |
Depth | 10 inch |
Details
Item | PVC Work Boot Over The Sock,16",Blk |
Color | BLACK |
Typical Overboot/Overshoe Application | To be worn on feet in a variety of settings. |
Footwear Construction Type | STEELTOE |
Features | 100% waterproof and are erogonimically designed for max comfort |
Weight | 1 pound |
Material | PVC |
For Use With | Designed for red meat processing, poultry processing, packing plants, commerical fishing and shrimping, and other food processing applications |
Description
PVC Work Boot Over The Sock,16 In.,Blk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Size 13 Men's Steel Rubber Boot, Green (E662843)
- NAUTILUS SAFETY FOOTWEAR Size 9-1/2 Men's Athletic Shoe Steel Work Shoe, Black (N2102)
- SENTINEL Evidence Locker, 36inW, Gray, 12Compartment (12AA-NPT)
- TINGLEY Ice Traction Overshoes, Rubber, 8-9.5, PR (1350)
- MUTUAL INDUSTRIES 16" Pvc Wht Sock Steel Toe 9 (14504-2-9)
- MUTUAL INDUSTRIES 16" Pvc Blk Sock Steeltoe 10 (14504-2-10)
- MUTUAL INDUSTRIES Work Boot, 16" Black Size 11 (14502-2-11)
- MUTUAL INDUSTRIES 16" Pvc Blk Sock Steeltoe 8 (14502-2-8)
- MUTUAL INDUSTRIES 16" Pvc White Sock Steel Toe 10 (2Pk) (M14504-1-10)
- MUTUAL INDUSTRIES 16" Pvc Wht Sock Pln Toe Size 9 (2Pk) (M14504-1-9)
- DUNLOP Shoe, Unisex, 14"H, Purofort, PR (LJ2HD01)
- Mutual Industries Rubber Boots