Shop All Rubber Boots
Mutual Industries
16" Pvc Blk Sock Steeltoe 9
Mfr # M14502-2-9
Zoro # G2857749
product price: $58.75
/ea
$58.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color BLACK
- Width 5 inch
- Size 9
- Typical Overboot/Overshoe Application To be worn on feet in a variety of settings.
- Overall Length 11 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # M14502-2-9
- Zoro # G2857749
- Country of Origin United States
- Category Rubber Boots
Dimensions
Width | 5 inch |
Size | 9 |
Overall Length | 11 inch |
Height | 16 inch |
Depth | 10 inch |
Details
Item | PVC Work Boot Over The Sock,16",Blk |
Color | BLACK |
Typical Overboot/Overshoe Application | To be worn on feet in a variety of settings. |
Features | 100% waterproof and are erogonimically designed for max comfort |
Footwear Construction Type | STEELTOE |
Material | PVC |
Weight | 1 Pound |
For Use With | Designed for red meat processing, poultry processing, packing plants, commerical fishing and shrimping, and other food processing applications |
Description
PVC Work Boot Over The Sock,16 In.,Blk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lockout Padlock, Keyed Different, Aluminum Body, Hardened Steel Shackle, Standard, 2 in H, Red (48JT68)
- 3M Combination Cartridge/Filter, Snap On/Off, FM, HEPA, Magenta, Olive, 5 PK, NIOSH (TR-6350N)
- KAREWEAR Finger Guards, Grain Leather, L, PK10 (TX 7008 PK L)
- PROPPER Khaki Polyester Jacket size L (F54880E233L2)
- MUTUAL INDUSTRIES 16" Pvc Wht Sock Pln Toe Size 9 (2Pk) (M14504-1-9)
- MUTUAL INDUSTRIES 16" Pvc Blk Sock Steeltoe 8 (14502-2-8)
- MUTUAL INDUSTRIES 16" Pvc Wht Sock Steel Toe 9 (14504-2-9)
- MUTUAL INDUSTRIES 16" Pvc White Sock Steel Toe 10 (2Pk) (M14504-1-10)
- MUTUAL INDUSTRIES 16" Pvc Blk Sock Steeltoe 10 (14504-2-10)
- MUTUAL INDUSTRIES Work Boot, 16" Black Size 11 (14502-2-11)
- HONEYWELL SERVUS Knee Boots, Size 13, 15" H, Olive, Plain, PR (75120/13)
- Mutual Industries Rubber Boots