Shop All Rubber Boots
Mutual Industries
16" Pvc Blk Sock Steeltoe 10
Mfr # 14504-2-10
Zoro # G2857703
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color WHITE
- Width 5 Inch
- Size 10
- Height 16 Inch
- Typical Overboot/Overshoe Application Designed for Red Meat processing, Poultry processing, packing plants, commerical fishing and shrimping, and other food processing applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # 14504-2-10
- Zoro # G2857703
- Country of Origin United States
- Category Rubber Boots
Dimensions
Width | 5 Inch |
Size | 10 |
Height | 16 Inch |
Overall Length | 12 INch |
Depth | 12 INch |
Details
Item | PVC Work Boot Over The Sock,16",Wht |
Color | WHITE |
Typical Overboot/Overshoe Application | Designed for Red Meat processing, Poultry processing, packing plants, commerical fishing and shrimping, and other food processing applications |
Footwear Construction Type | STEELTOE |
Features | Available in Plain or Steel reinforced toe |
For Use With | To be worn over the sock in a variety of different Settings |
Material | PVC |
Weight | 7 Pounds |
Description
PVC Work Boot Over The Sock,16 In.,Wht
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Cotton Jacket, Flame Resist, 30", Green, XL (1030MB-X)
- AMEREX Fire Extinguisher Tamper Seal, PK100 (01387-P100)
- VERTX Pouch, 6-1/2" L x 7" W, Cordura, Black (F1 VTX5155)
- ANSELL FFS-700, Exam Gloves with Textured Fingertips, 3.5 mil Palm, Nitrile, Powder-Free, M, 100 PK, Blue (FFS-700-M)
- MUTUAL INDUSTRIES 16" Pvc Wht Sock Pln Toe Size 9 (2Pk) (M14504-1-9)
- MUTUAL INDUSTRIES Work Boot, 16" Black Size 11 (14502-2-11)
- MUTUAL INDUSTRIES 16" Pvc Wht Sock Steel Toe 9 (14504-2-9)
- MUTUAL INDUSTRIES 16" Pvc White Sock Steel Toe 10 (2Pk) (M14504-1-10)
- MUTUAL INDUSTRIES 16" Pvc Blk Sock Steeltoe 8 (14502-2-8)
- 2W INTERNATIONAL PVC Steel Toe Boots, Size 11 (SST16 11)
- VIKING The Viking Non-Safety Boots (VW29-6)
- Mutual Industries Rubber Boots