Shop All Rubber Boots
Mutual Industries
16" Pvc Blk Sock Pln Toe Size 8 (2Pk)
Mfr # M14502-1-8
Zoro # G2857554
product price: $44.19
/pk 2, $22.10/ea
$44.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color BLACK
- Width 5 inch
- Height 16 inch
- Features 100% waterproof and are erogonimically designed for max comfort
- Typical Overboot/Overshoe Application To be worn on feet in a variety of settings.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # M14502-1-8
- Zoro # G2857554
- Country of Origin United States
- Category Rubber Boots
Dimensions
Width | 5 inch |
Size | 8 |
Height | 16 inch |
Overall Length | 11 inch |
Depth | 10 inch |
Details
Item | PVC Work Boot Over The Sock,16",Blk,PK2 |
Color | BLACK |
Features | 100% waterproof and are erogonimically designed for max comfort |
Typical Overboot/Overshoe Application | To be worn on feet in a variety of settings. |
Footwear Construction Type | PLAINTOE |
Weight | 1 pound |
For Use With | Designed for red meat processing, poultry processing, packing plants, commerical fishing and shrimping, and other food processing applications |
Material | PVC |
Description
PVC Work Boot Over The Sock,16 In.,Blk,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILL MAGIC Blood Spill Clean Up Kit, Brown, 4" L (SM-BIOHAZARD)
- RINGERS GLOVES Impact Resistant Gloves, Black, 3XL, PR (163)
- PIP Bronze Series Leather/Fabric Work Gloves, Small (Size 7), Gray/Green, Pair, PK12, 12PK (83-6563/S)
- BRADY Pipe Marker, Hot Water, Yellow, 41510 (41510)
- MUTUAL INDUSTRIES 16" Pvc White Sock Steel Toe 10 (2Pk) (M14504-1-10)
- MUTUAL INDUSTRIES 16" Pvc Blk Sock Steeltoe 8 (14502-2-8)
- MUTUAL INDUSTRIES 16" Pvc Wht Sock Pln Toe Size 9 (2Pk) (M14504-1-9)
- MUTUAL INDUSTRIES 16" Pvc Wht Sock Steel Toe 9 (14504-2-9)
- MUTUAL INDUSTRIES Work Boot, 16" Black Size 11 (14502-2-11)
- MUTUAL INDUSTRIES 16" Pvc Blk Sock Steeltoe 10 (14504-2-10)
- BAFFIN Size 10 Men's Steel Rubber Boot, Green (8563-0000-394)
- Mutual Industries Foot Protection