Shop All Sump Pump Systems & Basins
Mutual Industries
1537Adh Sump Lid
Mfr # 1537-0-0
Zoro # G2870084
$37.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Color Black
- Features Corrosion proof
- Depth 19 inch
- Length 19 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mutual Industries
- MFR # 1537-0-0
- Zoro # G2870084
- Country of Origin United States
- Category Sump Pump Systems & Basins
Dimensions
Depth | 19 inch |
Length | 19 inch |
Height | 3 Inch |
Width | 19 inch |
Details
Material | Polyethylene |
Color | Black |
Features | Corrosion proof |
Item | Mutual Industries,1537-0-0 1537ADH Sump |
Weight | 4 pounds |
For Use With | Used to Cover a sump pump to avoid mositure problems, as well as to prevent the seepage of radon into the home |
Lockout Application | prevent the issue of odds and ends falling into the water and interfering with your sump-pump operation. |
Description
Mutual Industries,1537-0-0 1537ADH Sump
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRUNDFOS DDE 6-10 B-PVC/T/C-X-31I003BG Digital Dosing Pump - Chemical Metering (97721068)
- FLINT & WALLING Multi-Stage Booster Pump, 3 hp, 208 to 240/480V AC, 3 Phase, 1 in NPT Inlet Size, 14 Stage (PB2714A303)
- PALMETTO PACKING Packing Extractor Set A, Corkscrew (1116)
- ZOELLER High Water Alarm, Battery Powered (10-0763)
- MUTUAL INDUSTRIES Adl Sump Pit, 15" X 24" (1524-0-0)
- DAYTON Sink Pump System, 1/2 HP, Thermoplastic (12F741)
- ZOELLER Sump Pump System, 3/10HP, Vertical Switch (900-0002)
- WAYNE Pump Sump 3/4Hp Float (CDU980E)
- HARTELL Laundry Tray/Sink Pump System, 1/8 HP (LTA-1)
- LITTLE GIANT PUMP Wastewater Removal Sys (506065)
- ZOELLER 24 x 60 in. Fiberglass Basin Antifloat with Solid Cover (31-0946)
- Mutual Industries Sump Pump Systems & Basins