Shop All Tarps
Mutual Industries
150 in Tarp, BLACK, Non Woven Geotextile Polypropylene
Mfr # 45-125-360
Zoro # G2871259
product price: $479.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$479.99
Free 30-Day Returns
Key Features
- Color BLACK
- Material Non-Woven Polyproylene
- Width 14 Inch
- Tarp Material Non Woven Geotextile Polypropylene
- Thickness 150 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # 45-125-360
- Zoro # G2871259
- Country of Origin Korea, Republic of
- Category Tarps
Dimensions
Width | 14 Inch |
Depth | 14 Inch |
Height | 150 inch |
Tarp Finished Width | 14 Inch |
Length | 14 Inch |
Details
Color | BLACK |
Material | Non-Woven Polyproylene |
Tarp Material | Non Woven Geotextile Polypropylene |
Thickness | 150 in |
Item | Tarp |
Features | 120 Lbs tensile strength |
Lockout Application | To be placed on the ground and used as a woven fabric |
Weight | 165 Pounds |
For Use With | To be used as a woven fabric that includes stabalizers and inhibitors to prevent erosion |
Description
NW45 Non Woven Geotextile Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Pressure Washer Spray Gun, Rear Inlet, 3/8 Inch FNPT Inlet, 1/4 Inch FNPT Outlet, 4000 PSI (PW7172)
- BRIGGS & STRATTON Air Cleaner Cover (790172)
- CHAPIN Sprayer Viton Repair Kit (6-1945)
- JAMESON FG Series Manual Pole Saw and Tree Pruner Kit (FG-11K)
- MUTUAL INDUSTRIES 125 in x 300 in Ground Cover, Black (25-6-300)
- MUTUAL INDUSTRIES Tarp, Green, Polyethlene (14964-39-3040)
- MUTUAL INDUSTRIES 300 ft x 50 in MISE 901 Woven Polypropylene Fabric, 300, BLACK (901-300-48)
- MUTUAL INDUSTRIES 50 ft x 100 ft 5 Mil Tarp, Blue, Polyethylene, UV Resistant, Mildew Resistant (14963-25-50100)
- MUTUAL INDUSTRIES Tarp, Green, Polyethlene (14964-39-0810)
- MUTUAL INDUSTRIES 12.5 in x 360 in NW80 Non-Woven Geotextile Polypropylene, BLACK (80-150-300)
- MAURITZON 4 ft x 7 ft 9 in Heavy Duty 20 Mil Tarp, Black, Polyester Coated Cotton Canvas (IHT-04-0408)
- Mutual Industries Tarps