Shop All Furnace and Heater Parts
Mutual Industries
12X8 Cast Iron Cleanout Door
Mfr # 26004-0-0
Zoro # G2869962
product price: $74.29
/ea
$74.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cast Iron
- Height 1 Inch
- Width 8 Inch
- Length 12 Inch
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # 26004-0-0
- Zoro # G2869962
- Country of Origin United States
- Category Furnace and Heater Parts
Dimensions
Height | 1 Inch |
Width | 8 Inch |
Length | 12 Inch |
Depth | 12 Inch |
Details
Item | Mutual Industries,26-004 Cast Iron Clean |
Material | Cast Iron |
Color | Black |
Features | Hinged with single bolt closures |
Lockout Application | Work for both indoor or outdoor clean outs |
Weight | 20 pounds |
For Use With | Replace rusted or broken clean out doors with cast iron doors |
Description
Mutual Industries,26-004 Cast Iron Clean
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CPS Filter (ARXF5)
- BARD Thermal Cutoff, 3'' O.H, 2'' O.W, 3'' O.D (8402-093BX)
- DAYTON Standard Square Axial Fan, 120V AC, 84/92 cfm, 4-11/16 in W. (55VD29)
- ANTHONY INTERNATIONAL Hinge Pin with 3 Leads (60-10847-0003)
- HONEYWELL HOME GOLDTOP UNIVERSAL AIR VENT, 1/4" NPT, 50 P (FV180A)
- HONEYWELL LP to Natural Gas Conversion Kit (394588)
- HEIL QUAKER Burner Assembly, 3 Section (1008724)
- ROBERTSHAW 11-292 5' Sections Of 3/16" (11-292)
- BELIMO Shaft3/8"Shaft Ext.For Lm/Lf (ZG-LMSA-1)
- PACKARD Refrigerator Condenser Fan Motor (65411)
- HONEYWELL At88A1005 75Va Trans 120V-24 (AT88A1005)
- Mutual Industries Furnace and Heater Parts