Shop All Barrier, Flagging and Underground Tapes
Mutual Industries
12"X12"X300' Lumberguard Plain
Mfr # 14667-300-12
Zoro # G2876305
product price: $44.39
/ea
$44.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Color Red
- Weight 6 pounds
- Height 12 inch
- For Use With Lumberyards
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # 14667-300-12
- Zoro # G2876305
- Country of Origin United States
- Category Barrier, Flagging and Underground Tapes
Dimensions
Height | 12 inch |
Depth | 4 inch |
Details
Item | Tear-Off Danger Flags,Plain,12" x 12 |
Material | Polyethylene |
Color | Red |
Weight | 6 pounds |
For Use With | Lumberyards |
Features | Easily tear-off at the peforations and are suited for use in lumber yards |
Description
Tear-Off Danger Flags,Plain,12 In. x 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Green (10102233)
- YOUNG BROS STAMP WORKS Machine Made Combo Set, 3/16in, 36 Pieces (YOU-05361)
- MASTER MAGNETICS Magnetic Card Holder 1.75Inx50Ft (RE40)
- LYLE Notice Sign, 7 in H, 10 in W, Vertical Rectangle, English, U5-1240-RA_10X7 (U5-1240-RA_10X7)
- MUTUAL INDUSTRIES Osha Perimeter Marker Red/Yel 10C (15903-7941)
- MUTUAL INDUSTRIES 6" X 50Yds Org/White Barricade Tape Astm1 (17795-1-6000)
- MUTUAL INDUSTRIES Printed Pennant Banner Flags 60', Yellow (15906-41)
- MUTUAL INDUSTRIES 60' Pennants W/Legend Red, 10C (15906-79)
- MUTUAL INDUSTRIES 4" X 10Yd Retro-Reflect Ps Green (17786-3810-4000)
- MUTUAL INDUSTRIES Yellow Ultra Standard Flagging Tape (16002-41-1875)
- ZORO SELECT Texas Flagging Tape, Red Glo, 150 ft (TXRG-200)
- Mutual Industries Barrier, Flagging and Underground Tapes