Shop All Light Sticks
Mutual Industries
12Hours 6" Light Sticks Orange 10C
Mfr # 17759-45-12
Zoro # G2862515
product price: $14.89
/ea
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Height 6 in
- Length 6 in
- Width 6 in
- Depth 6 Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # 17759-45-12
- Zoro # G2862515
- Country of Origin United States
- Category Light Sticks
Dimensions
Height | 6 in |
Length | 6 in |
Width | 6 in |
Depth | 6 Inch |
Details
Color | Orange |
Item | Cyalume 12 Hours Lightstick,6" Length |
Features | Stays lit for a average of 12 hours |
Material | Cyalume |
Weight | 1 pound |
For Use With | Creating light in dark places |
Lockout Application | Hold or place in dark area |
Description
Cyalume 12 Hours Lightstick,6 In. Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips Pl-l 18w/10/4p replacement light bulb lamp (PL-L 18W/10/4P PHILIPS)
- ILC Replacement for Sylvania Cf13ds/827/cvp replacement light bulb lamp (CF13DS/827/CVP SYLVANIA)
- SATCO Bulb, LED, 6W, PL, 120V-277V, 50K, GX23, No Dim, Frosted (S28729)
- ILC Replacement for Ushio 3000461 replacement light bulb lamp (3000461 USHIO)
- MUTUAL INDUSTRIES Cyalume 12 Hours Lightstick, 6" Length, 6 in Height, 6 in Width (17759-39-12)
- MUTUAL INDUSTRIES Cyalume 8 Hours Lightstick, 6" Length, B, 6 in Height, 6 in Width (M17759-25-8)
- MUTUAL INDUSTRIES 12Hours 6" Light Sticks Red 10C (17759-79-12)
- MUTUAL INDUSTRIES 8Hours 6" Light Sticks White 10C (17759-10-8)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Infrared, 8 hr., PK100 (9-17100PF)
- SNAPLIGHT BY CYALUME TECHNOLOGIES Lightstick, Yellow, 12 hr., 6 In. L, PK10 (9-08004B)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Visible Pad Marking Emitter, Yellow, PK25 (9-27631)
- Mutual Industries Light Sticks