Shop All Barrier, Flagging and Underground Tapes
Mutual Industries
12" X 12" X 1500 T-Off Flag Printed Danger
Mfr # 14667-1-12
Zoro # G2876201
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Color Red
- Height 12 inch
- Weight 29 pounds
- Features Easily tear-off at the peforations and are suited for use in lumber yards
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # 14667-1-12
- Zoro # G2876201
- Country of Origin United States
- Category Barrier, Flagging and Underground Tapes
Dimensions
Height | 12 inch |
Depth | 10 inch |
Details
Item | Tear-Off Danger Flags,Printed |
Material | Polyethylene |
Color | Red |
Weight | 29 pounds |
Features | Easily tear-off at the peforations and are suited for use in lumber yards |
For Use With | Lumberyards |
Description
Tear-Off Danger Flags,Printed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Filter, White, PK10 (W-2811-10)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class G, Ratchet (8-Point), Blue (P2ARW71A000)
- DUNLOP Men's Steel Rubber Boot Brown (8408633)
- RUBBER-CAL "Herringbone" Coir Boot Scraper Brush, 2.5 by 12 by 13-Inch (10-100-009)
- MUTUAL INDUSTRIES Yellow Ultra Standard Flagging Tape (16002-41-1875)
- MUTUAL INDUSTRIES Blue And Black Stripe Flagging Tape, 12Rls (16002-2591-1875)
- MUTUAL INDUSTRIES Wire Marking Flags 2.5X 3.5X 21 Yellow 1000Pk (15901-41-21)
- MUTUAL INDUSTRIES Blue And White Stripe Flagging Tape (16002-225-1875)
- MUTUAL INDUSTRIES Flagging Tape Ultra Glo, Red 12Rls (2Pk) (M16001-179-1875)
- MUTUAL INDUSTRIES 6" X 50Yd Retro-Reflect Ps Orange Astm1 (17786-45-6000)
- ZORO SELECT Barricade Tape, Yellow/Black, 1000ft x 3In (LB28062)
- Mutual Industries Traffic Safety