Shop All Barrier, Flagging and Underground Tapes
Mutual Industries
12" X 100' Harlequin 3Ply
Mfr # 15800-0-12
Zoro # G2858543
$48.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material POLY
- Color Black
- Height 12 Inch
- Weight 10 Pounds
- For Use With Aerial panel material
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mutual Industries
- MFR # 15800-0-12
- Zoro # G2858543
- Country of Origin United States
- Category Barrier, Flagging and Underground Tapes
Dimensions
Height | 12 Inch |
Size | 12" x 100' |
Depth | 4 Inch |
Details
Item | Harlequin Aerial Paneling Material,3-Ply |
Material | POLY |
Color | Black |
Weight | 10 Pounds |
For Use With | Aerial panel material |
Features | 100' reinforced harlequin |
Description
Harlequin Aerial Paneling Material,3-Ply
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Faceshield Frame, Silver, Metal (10176739)
- SAS SAFETY Thickster, Latex Exam Gloves, 14 mil Palm, Latex, Powder-Free, L, 50 PK, Blue (SAS-6603-20)
- LYLE Driveway No Parking Sign, 18" x 12, T1-1099-EG_12x18 (T1-1099-EG_12x18)
- MASTER LOCK Lockout Padlock, KA, Black, 1-1/4"H (3KALHBLK-0390)
- MUTUAL INDUSTRIES Engineering Grade Retro Reflective Adhes, 6 inch Height, 6 inch Width (17786-10-6000)
- MUTUAL INDUSTRIES 4" X 10Yd Retro-Reflect Ps Green (17786-3810-4000)
- MUTUAL INDUSTRIES Glow Pink And Black Stripe Flagging Tape 12Rls (16002-17591-1875)
- MUTUAL INDUSTRIES 2.5X3.5X21" Wire Marking Flags, Blue 1000C (15901-25-21)
- MUTUAL INDUSTRIES 4" X 5" X 30" Wire White Flags, 1000C (15901-10-4)
- MUTUAL INDUSTRIES 4X5X30" Yellow Wire Marking Flags, 1000C (15901-41-4)
- ZORO SELECT Flagging Tape, Vinyl, Roll 150 ft. L (VST17)
- Mutual Industries Traffic Safety