Shop All Tarps
Mutual Industries
125 in x 300 in Ground Cover, Black
Mfr # 25-12-300
Zoro # G2864380
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$214.99
Free 30-Day Returns
Key Features
- Finished Size 125 in x 300 in
- Material Poly
- Width 9 Inch
- Depth 9 Inch
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mutual Industries
- MFR # 25-12-300
- Zoro # G2864380
- Country of Origin Korea, Republic of
- Category Tarps
Dimensions
Finished Size | 125 in x 300 in |
Width | 9 Inch |
Depth | 9 Inch |
Height | 144 Inch |
Tarp Finished Length | 125 in |
Tarp Finished Width | 300 in |
Size | 12' x 300' |
Length | 9 Inch |
Details
Material | Poly |
Color | Black |
Item | Ground Cover |
Features | Convenient planting guide lines places every 12 inches |
Weight | 144 Pounds |
For Use With | Provides protection of the topsoil from erosion and drought |
Lockout Application | To be placed on the ground over soil |
Description
Ground Cover,125 Weight,300 ft. Length
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAPIN Chapin Filter Basket with Cap (2281458)
- WATER SOURCE Water Source YHRK1NL Yard Hydrant Repair Kit; 7 x 5.25 x 1 in. (139039)
- FLASH FURNITURE 10'x10' White Pop Up Event Straight Leg Canopy Tent (JJ-GZ1010-WH-GG)
- TARPS NOW 31" EPDM Rubber Tarp Straps (TA-RTS-31-50)
- MUTUAL INDUSTRIES Driveway Kit / Tire Scrubb Fabric (200-125-54)
- MUTUAL INDUSTRIES 40 ft x 60 ft 5 Mil Tarp, Blue, UV Resistant, Mildew Resistant (14963-25-4060)
- MUTUAL INDUSTRIES 300 ft x 50 in MISE 901 Woven Polypropylene Fabric, 300, BLACK (901-300-48)
- MUTUAL INDUSTRIES 20 ft x 40 ft Heavy Duty 8 mil Tarp, Green, UV Resistant, Mildew Resistant (14964-39-2040)
- MUTUAL INDUSTRIES 12.5 in x 360 in NW40 Non Woven Geotextile Polypropylene, BLACK (40-125-360)
- MUTUAL INDUSTRIES Tarp, Green, Polyethlene (14964-39-0810)
- MAURITZON 11 ft 8 in x 19 ft 6 in Heavy Duty 20 Mil Tarp, White, Polyethylene, UV Resistant (TTS-20000-1220)
- Mutual Industries Tarps