Shop All Tarps
Mutual Industries
12 ft x 16 ft Heavy Duty 8 Mil Tarp, Green, Polyethylene, UV Resistant, Mildew Resistant
Mfr # 14964-39-1216
Zoro # G910840830
product price: $18.19
/ea
$18.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finished Size 12 ft x 16 ft
- Color Green
- Material Polyethylene
- Tarp Material Polyethylene
- Thickness 8 Mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # 14964-39-1216
- Zoro # G910840830
- UPC # 764083986582
- Country of Origin United States
- Category Tarps
Dimensions
Finished Size | 12 ft x 16 ft |
Tarp Finished Length | 12 ft |
Tarp Finished Width | 16 ft |
Overall Dimensions | 12' x 16' |
Details
Color | Green |
Material | Polyethylene |
Tarp Material | Polyethylene |
Thickness | 8 Mil |
Tarp Strength | Heavy Duty |
Item | Tarp |
Water Resistant/Waterproof | Water Resistant |
Tarp Resistant Features | UV Resistant, Mildew Resistant |
Duty | Heavy Duty |
Description
- •Perfect for more demanding applications
- •Durable heat welded seams and hems reinforced with rope
- •Rust Resistant Grommets every 3 ft
- •14 x 14 weave construction
- •Reinforced Hems
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z-GO Rear Axle Shaft, Driver Side (20377G11)
- AFTERMARKET TECUMSEH POWERED RIDING MOWER IGNITION COIL 36344A FITS OHV110 THRU OV358EA (ELV70-0344)
- IK SPRAYERS Alkaline 9 Tube With Nuts (83800828)
- CHAMPION SPORTS Team Equipment Bag, Extra Large, Wheeled (DB2000)
- MUTUAL INDUSTRIES 125 in x 300 in Ground Cover, Black (25-3-300)
- MUTUAL INDUSTRIES 300 ft x 50 in MISE 901 Woven Polypropylene Fabric, 300, BLACK (901-300-48)
- MUTUAL INDUSTRIES 40 ft x 60 ft 5 Mil Tarp, Blue, UV Resistant, Mildew Resistant (14963-25-4060)
- MUTUAL INDUSTRIES 36 in X 100 ft Fabric Only (901-33-36)
- MUTUAL INDUSTRIES 12.5 in x 360 in NW80 Non-Woven Geotextile Polypropylene, BLACK (80-150-300)
- MUTUAL INDUSTRIES Tarp, Green, Polyethlene (14964-39-0810)
- TARPCO SAFETY 70 ft L x 0.5 mm H x 30 ft W Heavy Duty 10 Mil Tarp, White, Polyethylene (TS-154-30X70)
- Mutual Industries Tarps