Shop All Tarps
Mutual Industries
12.5 in x 360 in NW80 Non-Woven Geotextile Polypropylene, Black
Mfr # 80-125-360
Zoro # G2871274
product price: $993.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$993.99
Free 30-Day Returns
Key Features
- Finished Size 12.5 in x 360 in
- Material Non-Woven Fabric
- Width 14 Inch
- Depth 14 Inch
- Height 150 Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # 80-125-360
- Zoro # G2871274
- Country of Origin Korea, Republic of
- Category Tarps
Dimensions
Finished Size | 12.5 in x 360 in |
Width | 14 Inch |
Depth | 14 Inch |
Height | 150 Inch |
Tarp Finished Length | 12.5 in |
Tarp Finished Width | 360 in |
Length | 14 Inch |
Details
Item | NW80 Non-Woven Geotextile Polypropylene |
Material | Non-Woven Fabric |
Color | Black |
Features | 215 lb Tensile Strength |
For Use With | To be used as a woven fabric that includes stabalizers and inhibitors to prevent erosion |
Weight | 264 pounds |
Lockout Application | To be placed on the ground and act as a woven fabric barrier |
Description
NW80 Non-Woven Geotextile Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Instant Canopy, 10 Ft. X 10 Ft. (5NY99)
- OREGON PowerCut Saw Chain, 3/8" Pitch, .063" Gauge, 105 Drive Links (75EXL105G)
- NYLGLO United Kingdom Flag, 4x6 Ft, Nylon (198896)
- ZORO SELECT 100 ft L x 3 ft H Silt Fence, 11 Stakes, Polypropylene, Black (31900700)
- MUTUAL INDUSTRIES MUTUAL INDUSTRIES 14987-0-36 Silt Fence, 1-1/2 x 1-1/2 in Mesh, 100 ft L, Fabric (14987-0-36)
- MUTUAL INDUSTRIES 12.5 in x 360 in NW40 Non Woven Geotextile Polypropylene, BLACK (40-125-360)
- MUTUAL INDUSTRIES Tarp, Green, Polyethlene (14964-39-0810)
- MUTUAL INDUSTRIES Tarp, Green, Polyethlene (14964-39-3040)
- MUTUAL INDUSTRIES 125 in x 300 in Ground Cover, Black (25-3-300)
- MUTUAL INDUSTRIES 300 ft x 50 in MISE 901 Woven Polypropylene Fabric, 300, BLACK (901-300-48)
- TARPS NOW 24 ft x 27 ft 20 Mil Tarp, Black, Vinyl (LTM24278-BLK)
- Mutual Industries Tarps