Shop All Tarps
Mutual Industries
12.5 in x 360 in NW40 Non Woven Geotextile Polypropylene, BLACK
Mfr # 40-125-360
Zoro # G2871301
product price: $482.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$482.99
Free 30-Day Returns
Key Features
- Finished Size 12.5 in x 360 in
- Material Non-Woven Polyproylene
- Width 14 Inch
- Depth 14 Inch
- Color BLACK
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # 40-125-360
- Zoro # G2871301
- Country of Origin Korea, Republic of
- Category Tarps
Dimensions
Finished Size | 12.5 in x 360 in |
Width | 14 Inch |
Depth | 14 Inch |
Height | 150 inch |
Tarp Finished Length | 12.5 in |
Tarp Finished Width | 360 in |
Length | 14 Inch |
Details
Item | NW40 Non Woven Geotextile Polypropylene |
Material | Non-Woven Polyproylene |
Color | BLACK |
Features | 105 lb tensile strength |
Weight | 165 Pounds |
For Use With | To be used as a woven fabric that includes stabalizers and inhibitors to prevent erosion |
Lockout Application | To be placed on the ground and used as a woven fabric |
Description
NW40 Non Woven Geotextile Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER MC CRORY MFG CO Parmak Magnum Solar Pak12 Solar Fence Charger (MAG12-SP)
- AFTERMARKET Rear Tail Light Assembly Fits Bobcat 751 753 763 773 863 873 883 (WN-6670284-PEX)
- PROTOCHEM LABORATORIES Salt And Ice Melt Chemical Neutralizer And Cleaner, 55 gal., Drum (PC-26D-55)
- TOY TIME 4 Deck Automatic Card Shuffler (127302JWA)
- MUTUAL INDUSTRIES 20 ft x 40 ft Heavy Duty 8 mil Tarp, Green, UV Resistant, Mildew Resistant (14964-39-2040)
- MUTUAL INDUSTRIES 40 ft x 60 ft 5 Mil Tarp, Blue, UV Resistant, Mildew Resistant (14963-25-4060)
- MUTUAL INDUSTRIES 50 ft x 100 ft 5 Mil Tarp, Blue, Polyethylene, UV Resistant, Mildew Resistant (14963-25-50100)
- MUTUAL INDUSTRIES 36 in X 100 ft Fabric Only (901-33-36)
- MUTUAL INDUSTRIES Heavy Duty Poly Tarp, Green, 30x40 (14964-39-3040)
- MUTUAL INDUSTRIES 125 in x 300 in Ground Cover, Black (25-6-300)
- CORE TARPS 6 ft x 8 ft Heavy Duty 20 Mil Tarp, Maroon, Polyethylene (CT-707-6X8)
- Mutual Industries Tarps