Shop All Cable Ties
Mutual Industries
11"L Colored Zip Ties, 100 pk
Mfr # 14970-11 NOR
Zoro # G702696577
product price: $25.59
/pk 100, $0.26/ea
$25.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 13
- Width 5
- Max. Bundle Dia. 0.45
- Material Nylon
- Height 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # 14970-11 NOR
- Zoro # G702696577
- UPC # 764083970277
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 13 |
Width | 5 |
Max. Bundle Dia. | 0.45 |
Height | 0.5 |
Details
Material | Nylon |
Description
These 11"L Zip ties have a million uses. Pkg. of 100.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Limit Switch, Plunger, SPDT, 10A @ 300V AC, Actuator Location: Top (12T931)
- SPEEDAIRE Pressure Switch, For SpeedAire (D3005000164)
- REMINGTON INDUSTRIES 18/2AWG Ga GPT Marine Duplex Stranded Wire, 250FT Lngth, Red & Yellow, Flat Boat Cbl, UL1426, 600V (18DBCRED/YEL250)
- NVENT HOFFMAN TFP Optional Grilles and Replacement Filters, fits 6 in. Pkg (TFLT6UL12)
- MUTUAL INDUSTRIES 7" Locking Ties Yellow(3Pk) (M14970-41-7)
- MUTUAL INDUSTRIES 7" Locking Ties Red(3Pk) (M14970-79-7)
- MUTUAL INDUSTRIES 7" Locking Ties Neon Blue(3Pk) (M14970-125-7)
- MUTUAL INDUSTRIES 11"L Colored Zip Ties, 100 pk (14970-11 RED)
- MUTUAL INDUSTRIES 11"L Colored Zip Ties, 100 pk (14970-11 NBL)
- MUTUAL INDUSTRIES 11" Locking Ties Neon Green(2Pk) (M14970-139-11)
- TY-RAP 7" L Miniature Cable Tie NAT PK 1000 (TYB2315M)
- Mutual Industries Cable Ties