Shop All Cable Ties
Mutual Industries
11"L Colored Zip Ties, 100 pk
Mfr # 14970-11 NAT
Zoro # G002696635
$24.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12.3
- Width 4.3
- Max. Bundle Dia. 0.45
- Material Nylon
- Height 1.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mutual Industries
- MFR # 14970-11 NAT
- Zoro # G002696635
- UPC # 764083970215
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 12.3 |
Width | 4.3 |
Max. Bundle Dia. | 0.45 |
Height | 1.1 |
Details
Material | Nylon |
Description
These 11"L Zip ties have a million uses. Pkg. of 100.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Ovrload Relay, 27 to 32A, 3P, Class 10,690V (3RU21264EB0)
- ZORO SELECT Universal Pipe Strap, 1-1/2 In, PK10 (V111 1-1/2EG)
- PANDUIT Cable Tie, 20.9"L, Nylon, White, PK100 (PLT6H-C)
- LEVITON Straight Blade Plug (8315-CT)
- MUTUAL INDUSTRIES 11"L Colored Zip Ties, 100 pk (14970-11 RED)
- MUTUAL INDUSTRIES 7" Locking Ties Neon Blue(3Pk) (M14970-125-7)
- MUTUAL INDUSTRIES 11"L Colored Zip Ties, 100 pk (14970-11 NBL)
- MUTUAL INDUSTRIES 7" Locking Ties Red(3Pk) (M14970-79-7)
- MUTUAL INDUSTRIES 11" Locking Ties Neon Green(2Pk) (M14970-139-11)
- MUTUAL INDUSTRIES 7" Locking Ties Neon Orange(3Pk) (M14970-145-7)
- EVERMARK 11 in. Natural Mounting Hole Cable Tie, 50 lbs, 100PK (EM-11-50-MH-9-C)
- Mutual Industries Cable Ties