Shop All Cable Ties
Mutual Industries
11" Locking Ties Yellow(2Pk)
Mfr # M14970-41-11
Zoro # G2869910
product price: $23.69
/pk 2, $11.85/ea
$23.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1 in
- Color Yellow
- Width 4 in
- Material Plastic
- Features Packed in convenient 100 piece poly bags
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # M14970-41-11
- Zoro # G2869910
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 1 in |
Width | 4 in |
Size | 11 INCH |
Depth | 1 in |
Height | 11 in |
Details
Color | Yellow |
Material | Plastic |
Features | Packed in convenient 100 piece poly bags |
Item | Multi-Purpose Locking Ties,11",PK2 |
Application | To be used for many different color coding and fastening applications |
Weight | 1.5 pounds |
For Use With | Fasterners that bundle your cable and wires together to keep them organized. Also, Protecting against ticks, moqguitoes, and snakebites |
Description
Multi-Purpose Locking Ties,11 In.,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYMAC While In Use Weatherproof Cover, 1-Gang, 1 Gang, Polycarbonate, Expandable;In-Use (ML450G)
- TRIPP LITE Molded Patch Cable, Cat6, 1 ft., Blue (N201-001-BL)
- NOBLES/TENNANT CHARGER PLUG - 50A GRAY, 6GA CONTACTS (130155)
- HALEX 3/4 IN RIGID OFFSET NIPPLE EACH (90402)
- MUTUAL INDUSTRIES 7" Locking Ties Neon Blue(3Pk) (M14970-125-7)
- MUTUAL INDUSTRIES 7" Locking Ties Neon Orange(3Pk) (M14970-145-7)
- MUTUAL INDUSTRIES 7" Locking Ties Red(3Pk) (M14970-79-7)
- MUTUAL INDUSTRIES 11"L Colored Zip Ties, 100 pk (14970-11 RED)
- MUTUAL INDUSTRIES 7" Locking Ties Yellow(3Pk) (M14970-41-7)
- MUTUAL INDUSTRIES 11"L Colored Zip Ties, 100 pk (14970-11 NAT)
- DISCO Cable Ties, Push Mount, 13mm Hole, PK25 (15711PK)
- Mutual Industries Cable Ties