Shop All Cable Ties
Mutual Industries
11" Locking Ties, Neon Orange (2Pk)
Mfr # M14970-145-11
Zoro # G2869874
product price: $27.49
/pk 2, $13.75/ea
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1 in
- Width 4 in
- Material Plastic
- Features Packed in convenient 100 piece poly bags
- Size 11 INCH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # M14970-145-11
- Zoro # G2869874
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 1 in |
Width | 4 in |
Size | 11 INCH |
Depth | 1 in |
Height | 11 in |
Details
Color | NEON ORANGE |
Material | Plastic |
Item | Multi-Purpose Locking Ties,11",PK2 |
Features | Packed in convenient 100 piece poly bags |
Application | To be used for many different color coding and fastening applications |
For Use With | Fasterners that bundle your cable and wires together to keep them organized. Also, Protecting against ticks, moqguitoes, and snakebites |
Weight | 1.5 pounds |
Description
Multi-Purpose Locking Ties,11 In.,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 30 Spaces, 400A, 120/240V, Convertible Main Lug, 3 Phase (NQ430L4C)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 26 AWG, 10 Lbs, 12800' Length, 0.0168" Diameter, Red (26SNS10)
- HUBBELL 15A Duplex Modular Receptacle 125VAC 5-15R WH (SNAP5262WA)
- SQUARE D Manual Motor Switch, IEC, 25 to 40A, 600V (2510KS2)
- MUTUAL INDUSTRIES 7" Locking Ties Neon Orange(3Pk) (M14970-145-7)
- MUTUAL INDUSTRIES 7" Locking Ties Red(3Pk) (M14970-79-7)
- MUTUAL INDUSTRIES 11" Locking Ties Neon Green(2Pk) (M14970-139-11)
- MUTUAL INDUSTRIES 7" Locking Ties Neon Blue(3Pk) (M14970-125-7)
- MUTUAL INDUSTRIES 11"L Colored Zip Ties, 100 pk (14970-11 RED)
- MUTUAL INDUSTRIES 11"L Colored Zip Ties, 100 pk (14970-11 NAT)
- PANDUIT Wire Clip, 0.38" Bundle, Black, PK100 (ACC38-A-C20)
- Mutual Industries Cable Ties