Shop All Barrier, Flagging and Underground Tapes
Mutual Industries
10" X 50Yds Org/White Barricade Tape Astm1
Mfr # 17795-1-1000
Zoro # G2863163
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 8 in
- Material Plastic
- Color Orange/white
- Length 8 in
- Type ASTM1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mutual Industries
- MFR # 17795-1-1000
- Zoro # G2863163
- Country of Origin United States
- Category Barrier, Flagging and Underground Tapes
Dimensions
Width | 8 in |
Length | 8 in |
Height | 10 inch |
Size | 10" x 50yd |
Depth | 6 Inch |
Overall Length | 50 yards per roll |
Details
Item | Engineering Grade Reflective Barricade A |
Material | Plastic |
Color | Orange/white |
Type | ASTM1 |
Features | Super engineering grade ASTM type II barricade tape |
Lockout Application | Reflective tape placed on the ground |
For Use With | Ideal for repairing or making own barricade |
Weight | 15 pounds |
Description
Engineering Grade Reflective Barricade A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY LINE Mighty Line™ Deluxe Safety Tape, 60 Mil PVC, 4" x 100', Yellow/Black, 1/Case (T94100BY)
- SKULLERZ BY ERGODYNE Clear Lens Gray Hard Hat Face Shield for Cap-Style & Safety Helmet (8994)
- VGUARD A21A5, Exam Glove, 4.3 mil Palm, Vinyl, Powder-Free, Large, 1000 PK, Cream (A21A53)
- BAUMGARTENS Pocket Protectors, for Pen Leaks, 48/BX, Clear PK (BAU46502)
- MUTUAL INDUSTRIES 2.5" X 3.5" X 21" Wire Orange Flags, 1000C (15901-45-21)
- MUTUAL INDUSTRIES Yellow Ultra Standard Flagging Tape (16002-41-1875)
- MUTUAL INDUSTRIES Osha Perimeter Marker Red/Yel 10C (15903-7941)
- MUTUAL INDUSTRIES Orange Safety Flags, 18X18X27In, 10C (14994-27-18)
- MUTUAL INDUSTRIES Blue And White Stripe Flagging Tape (16002-225-1875)
- MUTUAL INDUSTRIES 21" Wire Marking Flags, White 1000C (15901-10-21)
- ZORO SELECT Flagging Tape, White/Red, 300ft x 1-3/8 In (SWR-200)
- Mutual Industries Barrier, Flagging and Underground Tapes