Shop All Tarp Accessories
Mutual Industries
10" Domestic Tarp Strap 50C
Mfr # 14979-10
Zoro # G2862770
product price: $72.49
/ea
$72.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Rubber
- For Use With to tie down the most demanding tie down user
- Length 10 in
- Features 2-1/2 "s" hooks pre inserted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # 14979-10
- Zoro # G2862770
- Country of Origin United States
- Category Tarp Accessories
Dimensions
Length | 10 in |
Width | 10 in |
Depth | 10 in |
Height | 10 in |
Details
Color | Black |
Material | Rubber |
For Use With | to tie down the most demanding tie down user |
Features | 2-1/2 "s" hooks pre inserted |
Item | Domestic EDPM Tarp Strap,10" |
Weight | 19 |
Lockout Application | Placed at the ends of Tarps |
Description
Domestic EDPM Tarp Strap,10 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZIPPO Grass Green Matte Classic Pocket Lighter (48629)
- ZIPPO Easy Spark Tinders (40479)
- LOGO BRANDS Chicago Bears Big Boy Chair (606-11)
- JAMESON FG Series Manual Pole Saw and Tree Pruner Kit (FG-11K)
- MUTUAL INDUSTRIES 21" Domestic Tarp Strap 50C (14979-21)
- FOREMOST TARP Foremost Tarp 10816 8 ft. X 16 ft. Brown & Green Tarp (10816)
- APEX FOOT PAD 1"" (802320)
- APEX FC CONNECTOR 1"" (802317)
- ANCRA CARGO Bulck Commercial Grade 31" Tarp Tie (95831)
- TARPS NOW 31" EPDM Rubber Tarp Straps (TA-RTS-31-50)
- PROVEN BRANDS Proven Brands RB0010 10 in. Tarp Strap (RB0010)
- Mutual Industries Tarp Accessories