Shop All Sign Post Accessories
Mutual Industries
10, 18 In X 3/4 In Nail Stakes With Holes
Mfr # 7500-0-18
Zoro # G2870513
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- For Use With Attaching screed bar holder, clamps in flatwork finishing, securing landscape timbers, surveying stakes, string line guides, securing metal forms with pockets and securing wood forming for flatwork
- Height 1 Inch
- Length 18 inch
- Width 4 Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mutual Industries
- MFR # 7500-0-18
- Zoro # G2870513
- Country of Origin United States
- Category Sign Post Accessories
Dimensions
Height | 1 Inch |
Length | 18 inch |
Width | 4 Inch |
Depth | 18 inch |
Details
Item | Mutual Industries,7500-0-18 Nail Stake |
Color | Black |
For Use With | Attaching screed bar holder, clamps in flatwork finishing, securing landscape timbers, surveying stakes, string line guides, securing metal forms with pockets and securing wood forming for flatwork |
Features | 10 per pack |
Material | Metal |
Weight | 20 pounds |
Lockout Application | To Secure wood or metal forms to the ground in all flatwork applications |
Description
Mutual Industries,7500-0-18 Nail Stake
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, XS, 1 PR (11-531)
- ILC Replacement for Vaportherm 3003011 Oxygen Sensors (3003011 OXYGEN SENSORS VAPORTHERM)
- SUPERIOR GLOVE Cut-Resistant Gloves, Hi-Viz Orange, 9, PR (S18TAGOFN9)
- LYLE Sign, Biohazard Spill Cleanup Station (W Sym) (LCUV-0146ST-RD_14x10)
- MUTUAL INDUSTRIES Cone Sign, Men Working, PK2, 8 Inch Height, .5 inch Width (M17729-0-2)
- MUTUAL INDUSTRIES Cone Sign, Left Arrow, PK2, 8 Inch Height, .5 inch Width (M17729-0-6)
- MUTUAL INDUSTRIES Cone Sign, No Parking, PK2, 8 Inch Height, .5 inch Width (M17729-0-3)
- MUTUAL INDUSTRIES Cone Sign, Slow, PK2, 8 Inch Height, .5 inch Width (M17729-0-1)
- MUTUAL INDUSTRIES 10, 36 In X 3/4 In Nail Stakes With Holes (7500-0-36)
- MASTER MAGNETICS Magnetic Strip, 50 ft. L, 1/4 In W (ZG05ACX50)
- BRADY Double Sided Tape, B-156 Foam, 3/4 in., Wht (78273)
- Mutual Industries Sign Post Accessories