Shop All Anti-slip tapes, Treads & Stair Nosings
Mutual Industries
1" X 60’ Hazard Stripe Non Skid
Mfr # 17796-0-1000
Zoro # G2865141
product price: $40.89
/ea
$40.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 6 inch
- Color Black/Yellow
- Material POLY
- Length 6 inch
- Features 2 tapes in one, providing high viz marking with non-skid protection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # 17796-0-1000
- Zoro # G2865141
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 6 inch |
Length | 6 inch |
Depth | 6 Inch |
Height | 1 inch |
Details
Color | Black/Yellow |
Material | POLY |
Features | 2 tapes in one, providing high viz marking with non-skid protection |
Item | High Quality Non-Skid Hazard Stripe Abra |
Weight | 1 Pound |
For Use With | To prevent workers from slipping and falling on surfaces |
Lockout Application | Can be Used for Building entrances, ramps, Stairs, Loading Docks, Garages and more |
Description
High Quality Non-Skid Hazard Stripe Abra
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEKINA StepliteX SolidGrip PU Boot, Steel Toecap, Yellow-Black, Size 9 (XAN3P/2080AZ532-09)
- WOLVERINE Size 10 Women's 6 in Work Boot Composite Work Boot, Black (W10181)
- CONDOR Back Support, S, Black (6T558)
- FLOORTEX Door Mat, Gray, 32 in W x (FR48120DCBWV)
- MUTUAL INDUSTRIES 3" X 1000' Peligro Danger (Red) Tape 10C (17779-50-3000)
- MUTUAL INDUSTRIES 2" X 60' Glow Non-Skid (17797-0-2000)
- MUTUAL INDUSTRIES 1" X 60' Glow Non-Skid (17797-0-1000)
- MUTUAL INDUSTRIES 3" X 1000' Red 2 Mil Danger Tape (17779-7979-3000)
- MUTUAL INDUSTRIES Glo Red Tundra Flagging Tape, 12Rls (17777-179-1875)
- MUTUAL INDUSTRIES Biodegradable Flagging Tape, White (17781-10-1000)
- FLEX-TRED AntiSlip Safety Tape - 4" X 60’ / Yellow/Black Striped-Roll (YBS.0460.R)
- Mutual Industries Anti-slip tapes, Treads & Stair Nosings