Shop All Anti-slip tapes, Treads & Stair Nosings
Mutual Industries
1" X 60' Glow Non-Skid
Mfr # 17797-0-1000
Zoro # G2865132
$48.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Abrasive
- Length 6 in
- Features Helps Marking Areas
- Height 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mutual Industries
- MFR # 17797-0-1000
- Zoro # G2865132
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 2 in |
Length | 6 in |
Size | 1" X 60' |
Height | 2 in |
Depth | 6in |
Details
Color | White |
Material | Abrasive |
Features | Helps Marking Areas |
Item | High Quality Non-Skid Glo-in-Dark Abrasi |
For Use With | Marking Tape |
Weight | 1 pound |
Lockout Application | Placed on ground, abrasive |
Description
High Quality Non-Skid Glo-in-Dark Abrasi
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians SV59B Type R Class 2 Heavy Duty Surveyor Safety Vest (SV59B-2ZGM-XL)
- CORTINA SAFETY PRODUCTS CONE 28IN 6IN UPPER/4IN LOWER COLLA (03-500-10)
- CONDOR Class 2, Lime, Hook-and-Loop, Mesh, Non- (786F69)
- SANITA PROFESSIONAL Cabrio Women's Closed Back Clog in Black, Size 9.5-10, PR (457806W-002-41)
- MUTUAL INDUSTRIES 2" X 60' Glow Non-Skid (17797-0-2000)
- MUTUAL INDUSTRIES Caution Men Working Overhead- Repulpable Tape 30Bx (2Boxes) (M17771-45-2000)
- MUTUAL INDUSTRIES 3" X 1000' Peligro Danger (Red) Tape 10C (17779-50-3000)
- MUTUAL INDUSTRIES 2" X 36Yd Red Aisle Marking Tape, 24Rls (17785-79-2000)
- MUTUAL INDUSTRIES 3" X 1000' Asbestos Hazard - 3 Color (17769-0-3000)
- MUTUAL INDUSTRIES 3" X 300' Caution Do Not Enter (Yel) Barricade Tape 16Rls (17779-25-0300)
- ZORO SELECT Hazard Marking Tape, Roll, 4In W, 180 ft. L (3JPV3)
- Mutual Industries Anti-slip tapes, Treads & Stair Nosings