Shop All Barrier, Flagging and Underground Tapes
Mutual Industries
1" X 50Yd Retro-Reflect Ps Yellow
Mfr # 17786-41-1000
Zoro # G2873873
product price: $36.09
/ea
$36.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6 inch
- Color Yellow
- Length 6 inch
- Material Poly
- Height 1 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # 17786-41-1000
- Zoro # G2873873
- Country of Origin United States
- Category Barrier, Flagging and Underground Tapes
Dimensions
Width | 6 inch |
Length | 6 inch |
Height | 1 inch |
Depth | 6 inch |
Size | 1" x 50yd |
Overall Length | 50 yards per roll |
Details
Color | Yellow |
Material | Poly |
Item | Pressure Sensitive Engineering Grade Ret |
Features | Enclosed Glass beads reflect light making the tape highly visible |
For Use With | Used indoors or outdoors, day or night |
Application | Used as a tape that lights up |
Weight | 1.5 Pound |
Characteristics | Pressure Sensitive |
Description
Pressure Sensitive Engineering Grade Ret
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PROTECTA Dual-ring Tie-Off Adaptor (2190102)
- ZORO SELECT 3" S-Hook - Black, Acetal, 10 pk (80303-10)
- FALLTECH Full Body Harness, L/XL, Polyester (G7018LXL)
- RADIANS Radians SV7 Surveyor Type R Class 2 Safety Vest (SV7O2X)
- MUTUAL INDUSTRIES Yellow Ultra Standard Flagging Tape (16002-41-1875)
- MUTUAL INDUSTRIES 6" X 100' Harlequin 3Ply (15800-0-6)
- MUTUAL INDUSTRIES Yellow And Red Dot Flagging Tape, 12Rls (16002-34179-1875)
- MUTUAL INDUSTRIES Orange And White Stripe Flagging Tape 12Rls (16002-245-1875)
- MUTUAL INDUSTRIES 2" X 50Yd Retro-Reflect Ps Red (17786-79-2000)
- MUTUAL INDUSTRIES 4" X 5" X 30" Wire White Flags, 1000C (15901-10-4)
- ZORO SELECT Flagging Tape, Pnk Glo/Blk, 150ft, 1-3/16In (CUPGBK104-200)
- Mutual Industries Barrier, Flagging and Underground Tapes